80PVC312 - SCH 80 3-1/2" 10' PVC Conduit

Heritage Plastics

  • $60.16 (Per 10 Feet)
  • $6.02 (Per Foot)

  • $60.16 (Per 10 Feet)

  • $601.64 (Per 100 Feet)

  • $3,790.33 (Per 630 Feet)

In-Stock: 5,780 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC312
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53DE12
Description
SCH 80 3-1/2" 10' PVC Conduit
3-1/2 In X 10 FT PVC Schedule 80 Conduit, Belled End
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111031410 / 0091111031410 / 00091111031410
Weight per unit
2.6709 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$6.02 (Per Foot)
Carton
$60.16 (Per 10 Feet)
Standard Packaging
$3,790.33 (Per 630 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
5,780 Feet
Resources
Images
 
 
80PVC312 - Small Image
 
80PVC312 - Large Image
 
80PVC312 - Small Image
 
80PVC312 - Large Image
Attachments
 
 
80PVC312 - Specification Sheet
Other Links
 
 
80PVC312 - Other
 
80PVC312 - Other
 
80PVC312 - Other
 
80PVC312 - Other
Brochures
 
 
80PVC312 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
4
Length
120
Width
4
Descriptions
Description
SCH 80 3-1/2" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 924024 PVC SCH80 3-1/2 x 10
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Long Description
3-1/2 in x 10 ft PVC Schedule 80 Conduit, Belled End
Product Type
PVC SCH80 3-1/2 X 10 Ul Be
Short Description
PVC SCH80 3-1/2 x 10 UL BE
Additional Information
Outside Diameter
4
Manufacturer Information
Brand
Allied Tube & Conduit
Manufacturers Part Number
A53DE12
GTIN
00091111031410
UPC
091111031410
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
PVC - Sch 40/80
Trade Size
Trade Size
3-1/2
Availability
Minimum Qty
10
Packaging
Weight
2.456
Weight per foot
2.6709
Carton
10
Package
630
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat