80PVC5 - SCH 80 5" 10' PVC Conduit

Heritage Plastics

  • $94.57 (Per 10 Feet)
  • $9.46 (Per Foot)

  • $94.57 (Per 10 Feet)

  • $945.69 (Per 100 Feet)

  • $3,593.62 (Per 380 Feet)

In-Stock: 1,380 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC5
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53FA12
Description
SCH 80 5" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 4.713 In Conduit Inner Diameter, 5.563 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 380 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 5 In Trade Size, 0.375 In Wall Thickness, 3.9749 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093203 / 0091111093203 / 00091111093203
Weight per unit
3.9749 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$9.46 (Per Foot)
Carton
$94.57 (Per 10 Feet)
Standard Packaging
$3,593.62 (Per 380 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
1,380 Feet
Resources
Images
 
 
80PVC5 - Large Image
 
80PVC5 - Small Image
 
80PVC5 - Large Image
 
80PVC5 - Small Image
 
80PVC5 - Large Image
Other Links
 
 
80PVC5 - Other
 
80PVC5 - Other
 
80PVC5 - Other
 
80PVC5 - Other
Attachments
 
 
80PVC5 - Specification Sheet
Brochures
 
 
80PVC5 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
10 ft
Descriptions
Description
SCH 80 5" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 9320 PVC SCH80 5 x 10 UL BE
Features
CANTEX A53FA12 is a 5 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 4.713 in Conduit Inner Diameter, 5.563 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 380 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 5 in Trade Size, 0.375 in Wall Thickness, 3.9749 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 5 in x 10 ft, Gray, 0.375 in, 380 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Additional Information
Conduit Inner Diameter
4.713 in
Conduit Outer Diameter
5.563 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Package Quantity
380 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.375 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A53FA12
GTIN
00091111093203
UPC
091111093203
Taxonomies, Classifications, and Categories
Category Description
PVC Conduit, Pipe, Fittings, & Boxes
Trade Size
Trade Size
5 in
Availability
Minimum Qty
10
Packaging
Weight
3.9749 lb
Weight per foot
3.9749
Carton
10
Package
380
Uses, Certifications, and Standards
Application
Underground or Aboveground
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,380 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
770 View Store
Little Rock
530 View Store

A-L

Location Stock Available
Baytown
20 View Store
Fort Smith
40 View Store

M-Z

Location Stock Available
New Orleans
20 View Store

* All prices subject to change.

Begin Live Chat