80PVC6 - SCH 80 6" 10' PVC Conduit

Heritage Plastics

  • $133.55 (Per 10 Feet)
  • $13.36 (Per Foot)

  • $133.55 (Per 10 Feet)

  • $1,335.54 (Per 100 Feet)

  • $3,472.40 (Per 260 Feet)

In-Stock: 1,320 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC6
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53GA12
Description
SCH 80 6" 10' PVC Conduit
6 In X 10 FT PVC Schedule 80 Conduit, Belled End
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093241 / 0091111093241 / 00091111093241
Weight per unit
5.464 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$13.36 (Per Foot)
Carton
$133.55 (Per 10 Feet)
Standard Packaging
$3,472.40 (Per 260 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
1,320 Feet
Resources
Images
 
 
80PVC6 - Large Image
 
80PVC6 - Small Image
 
80PVC6 - Small Image
 
80PVC6 - Large Image
Other Links
 
 
80PVC6 - Other
 
80PVC6 - Other
 
80PVC6 - Other
 
80PVC6 - Other
Attachments
 
 
80PVC6 - Specification Sheet
Brochures
 
 
80PVC6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCH 80 6" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 9324 PVC SCH80 6 x 10 UL BE
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Long Description
6 in x 10 ft PVC Schedule 80 Conduit, Belled End
Product Type
PVC SCH80 6 X 10 Ul Be
Short Description
PVC SCH80 6 x 10 UL BE
Manufacturer Information
Brand
Allied Tube & Conduit
Manufacturers Part Number
A53GA12
GTIN
00091111093241
UPC
091111093241
Taxonomies, Classifications, and Categories
Category Description
PVC Conduit, Pipe, Fittings, & Boxes
Availability
Minimum Qty
10
Packaging
Weight per foot
5.464
Carton
10
Package
260
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,320 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat