PVC12 - SCH 40 1/2" 10' PVC Conduit

Heritage Plastics

  • $3.63 (Per 10 Feet)
  • $0.36 (Per Foot)

  • $3.63 (Per 10 Feet)

  • $36.28 (Per 100 Feet)

  • $2,176.80 (Per 6,000 Feet)

In-Stock: 11,930 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC12
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52AE12
Description
SCH 40 1/2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.578 In Conduit Inner Diameter, 0.840 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1/2 In Trade Size, 0.109 In Wall Thickness, 0.162 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111081026 / 0091111081026 / 00091111081026
Weight per unit
0.162 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$0.36 (Per Foot)
Carton
$36.28 (Per 100 Feet)
Standard Packaging
$2,176.80 (Per 6,000 Feet)
Stock Availability
Nacogdoches
11,930 Feet (Check another store)
All Stores
821,909 Feet
Resources
Images
 
 
PVC12 - Small Image
 
PVC12 - Large Image
 
PVC12 - Small Image
 
PVC12 - Large Image
 
PVC12 - Large Image
Attachments
 
 
PVC12 - Specification Sheet
Other Links
 
 
PVC12 - Other
 
PVC12 - Other
 
PVC12 - Other
 
PVC12 - Other
Brochures
 
 
PVC12 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
1/2"
Height
0.84
Length
10 ft
Size
1/2
Width
0.84
Descriptions
Description
SCH 40 1/2" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 8102 PVC SCH40 1/2 x 10 UL
Features
CANTEX A52AE12 is a 1/2 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.578 in Conduit Inner Diameter, 0.840 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 1/2 in Trade Size, 0.109 in Wall Thickness, 0.162 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 1/2 in x 10 ft, Gray, 0.109 in, 6000 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Additional Information
Conduit Inner Diameter
0.578 in
Conduit Outer Diameter
0.840 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
0.84
Package Quantity
6000 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.109 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52AE12
GTIN
00091111081026
UPC
091111081026
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 40 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
1/2 in
Availability
Minimum Qty
10
Packaging
Weight
0.162 lb
Weight per foot
0.162
Carton
100
Package
6000
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 821,909 Feet

Location search:

A-L

Location Stock Available
Andrews
4,780 View Store
Arlington Branch
4,390 View Store
Athens
1,180 View Store
Avondale
580 View Store
Bartlesville
400 View Store
Bastrop
7,860 View Store
Baytown
800 View Store
Benton
610 View Store
Bentonville
720 View Store
Big Spring
3,840 View Store
Borger
100 View Store
Bridgeport
570 View Store
Brownsville
3,830 View Store
Brownwood
320 View Store
Bryan-College Station
19,340 View Store
Cabot
860 View Store
Carlsbad
570 View Store
Casa Grande
3,300 View Store
Cedar Park
4,050 View Store
Centennial
200 View Store
Cleburne
300 View Store
Clovis
380 View Store
Colorado Springs
150 View Store
Concord
11,960 View Store
Conroe
6,090 View Store
Conway
4,190 View Store
Cookeville
2,030 View Store
Corsicana
550 View Store
Covington
5,830 View Store
Dallas
16,400 View Store
Deer Valley
1,940 View Store
Denton
300 View Store
Dodge City
810 View Store
Doraville
4,330 View Store
Dripping Springs
690 View Store
Dumas
290 View Store
Duncan
430 View Store
Durant
1,910 View Store
Edmond
70 View Store
El Dorado
170 View Store
Enid
460 View Store
Ennis
210 View Store
Fayetteville
410 View Store
Forney
250 View Store
Fort Collins
140 View Store
Fort Smith
8,500 View Store
Ft. Worth
1,090 View Store
Gainesville
380 View Store
Galena Park
430 View Store
Galveston
3,090 View Store
Georgetown
4,450 View Store
Gilbert
740 View Store
Gonzales
4,460 View Store
Granbury
1,150 View Store
Greenville
410 View Store
Greenville - SC
5,760 View Store
Harlingen
2,840 View Store
Hendersonville
5,280 View Store
Hereford
450 View Store
Hobbs
6,560 View Store
Hope
1,530 View Store
Hot Springs
1,490 View Store
Humble
2,780 View Store
Huntsville
630 View Store
Hutchinson
540 View Store
Jonesboro
5,000 View Store
Kansas City - North
4,380 View Store
Katy
570 View Store
Kenedy
460 View Store
Kerrville
1,960 View Store
Kilgore
870 View Store
Killeen
590 View Store
Lafayette
6,750 View Store
Lancaster
860 View Store
Laredo
860 View Store
Las Cruces
3,420 View Store
Lawrence
2,530 View Store
Lawton
270 View Store
League City
5,900 View Store
Lee's Summit
5,120 View Store
Leesville
430 View Store

M-Z

Location Stock Available
Mansfield
1,460 View Store
Marble Falls
370 View Store
Marietta
2,380 View Store
Marshall
870 View Store
McKinney
1,660 View Store
Mesa
430 View Store
Midland
4,230 View Store
Midwest City
40 View Store
Mineral Wells
1,050 View Store
Monroe
380 View Store
Moore
140 View Store
Mt. Pleasant
1,780 View Store
N Little Rock
260 View Store
N. San Antonio
160 View Store
Nashville
3,400 View Store
Natchitoches
290 View Store
NE Wichita
400 View Store
New Braunfels
250 View Store
New Orleans
3,490 View Store
Newnan
5,880 View Store
North Austin
1,100 View Store
North Fort Worth
550 View Store
Pampa
500 View Store
Paris
330 View Store
Pecos
3,280 View Store
Pine Bluff
4,490 View Store
Pineville
530 View Store
Plainview
550 View Store
Plano
5,250 View Store
Pleasanton
440 View Store
Prescott Valley
1,200 View Store
Prosper
200 View Store
Pryor
230 View Store
Rock Hill
5,990 View Store
Rockwall
2,970 View Store
Rogers
600 View Store
Rome
5,190 View Store
Roswell
400 View Store
Round Rock
3,900 View Store
Russellville
630 View Store
Ruston
420 View Store
Salina
2,120 View Store
San Angelo
150 View Store
San Antonio
1,890 View Store
San Marcos
6,110 View Store
Searcy
430 View Store
Shawnee
780 View Store
Sherman
700 View Store
Shreveport
190 View Store
Siloam Springs
390 View Store
South Austin
470 View Store
Spring
1,470 View Store
Stafford
1,300 View Store
Stephenville
690 View Store
Stillwater
300 View Store
Stockbridge
11,600 View Store
Sulphur
4,840 View Store
Sulphur Springs
4,660 View Store
Sweetwater
20 View Store
Tampa Bay East
3,210 View Store
Temple
180 View Store
Terrell
240 View Store
Tomball
5,590 View Store
Tucson
5,700 View Store
Uvalde
720 View Store
Vidalia
1,610 View Store
Waco
370 View Store
Waxahachie
130 View Store
Weatherford
450 View Store
West Dallas
990 View Store
West Ft. Worth
780 View Store
Wichita Falls
1,430 View Store
Yukon
720 View Store

* All prices subject to change.

Begin Live Chat