PVC2 - SCH 40 2" 10' PVC Conduit

Heritage Plastics

  • $13.25 (Per 10 Feet)
  • $1.32 (Per Foot)

  • $13.25 (Per 10 Feet)

  • $132.49 (Per 100 Feet)

  • $1,854.86 (Per 1,400 Feet)

In-Stock: 21,630 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC2
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52CA12
Description
SCH 40 2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.154 In Wall Thickness, 0.6989 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111081088 / 0091111081088 / 00091111081088
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.32 (Per Foot)
Carton
$13.25 (Per 10 Feet)
Standard Packaging
$1,854.86 (Per 1,400 Feet)
Stock Availability
Nacogdoches
21,630 Feet (Check another store)
All Stores
1,174,643 Feet
Resources
Images
 
 
PVC2 - Small Image
 
PVC2 - Large Image
 
PVC2 - Small Image
 
PVC2 - Large Image
 
PVC2 - Large Image
Attachments
 
 
PVC2 - Specification Sheet
Other Links
 
 
PVC2 - Other
 
PVC2 - Other
 
PVC2 - Other
 
PVC2 - Other
Brochures
 
 
PVC2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
2"
Height
2.375
Length
10 ft
Width
2.375
Descriptions
Description
SCH 40 2" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 8108 PVC SCH40 2 x 10 UL BE
Features
CANTEX A52CA12 is a 2 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 in Conduit Inner Diameter, 2.375 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 2 in Trade Size, 0.154 in Wall Thickness, 0.6989 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 2 in x 10 ft, Gray, 0.154 in, 1400 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Additional Information
Conduit Inner Diameter
2.021 in
Conduit Outer Diameter
2.375 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
2.375
Package Quantity
1400 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.154 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52CA12
GTIN
00091111081088
UPC
091111081088
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 40 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
2 in
Availability
Minimum Qty
10
Packaging
Weight
0.6989 lb
Weight per foot
0.73
Carton
10
Package
1400
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,174,643 Feet

Location search:

A-L

Location Stock Available
Andrews
640 View Store
Arlington Branch
1,260 View Store
Athens
2,860 View Store
Avondale
2,310 View Store
Bartlesville
780 View Store
Bastrop
2,320 View Store
Baytown
820 View Store
Benton
2,300 View Store
Bentonville
2,280 View Store
Big Spring
900 View Store
Borger
780 View Store
Bridgeport
1,960 View Store
Brownsville
4,160 View Store
Brownwood
1,120 View Store
Bryan-College Station
6,400 View Store
Burleson
160 View Store
Cabot
450 View Store
Carlsbad
2,420 View Store
Casa Grande
660 View Store
Cedar Park
1,000 View Store
Centennial
200 View Store
Cleburne
840 View Store
Clovis
820 View Store
Colorado Springs
1,270 View Store
Concord
1,220 View Store
Conroe
1,930 View Store
Conway
2,970 View Store
Cookeville
820 View Store
Corsicana
790 View Store
Covington
1,000 View Store
Dallas
25,280 View Store
Deer Valley
3,370 View Store
Denton
2,350 View Store
Dodge City
2,770 View Store
Doraville
1,910 View Store
Dripping Springs
1,730 View Store
Dumas
1,830 View Store
Duncan
1,220 View Store
Durant
1,520 View Store
Edmond
1,770 View Store
El Dorado
220 View Store
Enid
600 View Store
Ennis
830 View Store
Fayetteville
1,780 View Store
Forney
690 View Store
Fort Collins
420 View Store
Fort Smith
2,260 View Store
Ft. Worth
2,040 View Store
Gainesville
1,140 View Store
Galena Park
3,150 View Store
Galveston
1,380 View Store
Georgetown
2,340 View Store
Gilbert
960 View Store
Gonzales
3,370 View Store
Granbury
770 View Store
Greenville
2,280 View Store
Greenville - SC
1,380 View Store
Harlingen
1,200 View Store
Hendersonville
1,620 View Store
Hereford
1,030 View Store
Hobbs
580 View Store
Hope
1,420 View Store
Hot Springs
1,490 View Store
Humble
2,010 View Store
Huntsville
1,670 View Store
Hutchinson
490 View Store
Jonesboro
4,050 View Store
Kansas City - North
4,620 View Store
Katy
2,620 View Store
Kenedy
1,920 View Store
Kerrville
2,770 View Store
Kilgore
2,310 View Store
Killeen
1,870 View Store
Lafayette
9,370 View Store
Lancaster
560 View Store
Laredo
620 View Store
Las Cruces
2,210 View Store
Lawrence
1,160 View Store
Lawton
2,560 View Store
League City
2,640 View Store
Lee's Summit
2,790 View Store
Leesville
1,600 View Store

M-Z

Location Stock Available
Mansfield
1,480 View Store
Marble Falls
130 View Store
Marietta
2,030 View Store
Marshall
1,520 View Store
McKinney
1,090 View Store
Mesa
1,510 View Store
Midland
5,910 View Store
Midwest City
1,730 View Store
Mineral Wells
1,480 View Store
Monroe
350 View Store
Moore
680 View Store
Mt. Pleasant
2,590 View Store
N Little Rock
1,670 View Store
Nashville
1,100 View Store
Natchitoches
2,340 View Store
NE Wichita
300 View Store
New Braunfels
4,240 View Store
New Orleans
2,850 View Store
Newnan
1,040 View Store
North Austin
1,660 View Store
North Fort Worth
410 View Store
Pampa
620 View Store
Paris
3,190 View Store
Pearland
3,200 View Store
Pecos
33,720 View Store
Pine Bluff
1,830 View Store
Pineville
2,050 View Store
Plainview
700 View Store
Plano
1,580 View Store
Pleasanton
2,580 View Store
Prescott Valley
1,090 View Store
Prosper
810 View Store
Pryor
2,010 View Store
Rock Hill
1,390 View Store
Rockwall
3,360 View Store
Rogers
4,150 View Store
Rome
1,450 View Store
Roswell
1,450 View Store
Round Rock
1,470 View Store
Russellville
810 View Store
Ruston
420 View Store
Salina
1,410 View Store
San Angelo
1,440 View Store
San Antonio
1,560 View Store
San Marcos
1,670 View Store
Searcy
1,300 View Store
Shawnee
1,790 View Store
Sherman
2,080 View Store
Shreveport
410 View Store
Siloam Springs
2,540 View Store
South Austin
1,510 View Store
Spring
1,880 View Store
Stafford
2,330 View Store
Stephenville
1,430 View Store
Stillwater
1,020 View Store
Stockbridge
1,160 View Store
Sulphur
2,630 View Store
Sulphur Springs
2,470 View Store
Sweetwater
370 View Store
Tampa Bay East
2,130 View Store
Temple
2,140 View Store
Terrell
2,150 View Store
Tomball
2,920 View Store
Tucson
7,650 View Store
Uvalde
1,240 View Store
Vidalia
310 View Store
Waco
1,690 View Store
Waxahachie
2,020 View Store
Weatherford
2,660 View Store
West Dallas
2,200 View Store
West Ft. Worth
1,310 View Store
Wichita Falls
2,380 View Store
Yukon
1,350 View Store

* All prices subject to change.

Begin Live Chat