PVC212 - SCH 40 2-1/2" 10' PVC Conduit

Heritage Plastics

  • $22.37 (Per 10 Feet)
  • $2.24 (Per Foot)

  • $22.37 (Per 10 Feet)

  • $223.74 (Per 100 Feet)

  • $2,080.78 (Per 930 Feet)

In-Stock: 1,420 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC212
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52CE12
Description
SCH 40 2-1/2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.414 In Conduit Inner Diameter, 2.875 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 930 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2-1/2 In Trade Size, 0.203 In Wall Thickness, 1.108 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111081101 / 0091111081101 / 00091111081101
Weight per unit
1.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$2.24 (Per Foot)
Carton
$22.37 (Per 10 Feet)
Standard Packaging
$2,080.78 (Per 930 Feet)
Stock Availability
Nacogdoches
1,420 Feet (Check another store)
All Stores
229,670 Feet
Resources
Images
 
 
PVC212 - Small Image
 
PVC212 - Large Image
 
PVC212 - Small Image
 
PVC212 - Large Image
 
PVC212 - Large Image
Attachments
 
 
PVC212 - Specification Sheet
Other Links
 
 
PVC212 - Other
 
PVC212 - Other
 
PVC212 - Other
 
PVC212 - Other
Brochures
 
 
PVC212 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
2-1/2"
Height
2.875
Length
10 ft
Width
2.875
Descriptions
Description
SCH 40 2-1/2" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 8110 PVC SCH40 2-1/2 x 10 U
Features
CANTEX A52CE12 is a 2-1/2 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.414 in Conduit Inner Diameter, 2.875 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 930 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 2-1/2 in Trade Size, 0.203 in Wall Thickness, 1.108 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 2-1/2 in x 10 ft, Gray, 0.203 in, 930 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Additional Information
Conduit Inner Diameter
2.414 in
Conduit Outer Diameter
2.875 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
2.875
Package Quantity
930 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.203 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52CE12
GTIN
00091111081101
UPC
091111081101
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 40 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
2-1/2 IN
Availability
Minimum Qty
10
Packaging
Weight
1.108 lb
Weight per foot
1.108
Carton
10
Package
930
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 229,670 Feet

Location search:

A-L

Location Stock Available
Andrews
80 View Store
Arlington Branch
950 View Store
Athens
60 View Store
Avondale
930 View Store
Bartlesville
620 View Store
Bastrop
180 View Store
Baytown
200 View Store
Benton
20 View Store
Bentonville
70 View Store
Big Spring
20 View Store
Borger
90 View Store
Bridgeport
310 View Store
Brownsville
760 View Store
Brownwood
360 View Store
Bryan-College Station
400 View Store
Burleson
310 View Store
Cabot
110 View Store
Carlsbad
680 View Store
Casa Grande
1,160 View Store
Cedar Park
360 View Store
Centennial
90 View Store
Cleburne
160 View Store
Clovis
240 View Store
Colorado Springs
270 View Store
Concord
40 View Store
Conroe
670 View Store
Conway
210 View Store
Cookeville
280 View Store
Corsicana
310 View Store
Covington
1,710 View Store
Dallas
9,400 View Store
Deer Valley
950 View Store
Denton
180 View Store
Dodge City
1,110 View Store
Doraville
410 View Store
Dripping Springs
240 View Store
Dumas
1,180 View Store
Duncan
330 View Store
Durant
630 View Store
Edmond
80 View Store
Enid
480 View Store
Ennis
200 View Store
Fayetteville
350 View Store
Forney
20 View Store
Fort Collins
230 View Store
Fort Smith
280 View Store
Ft. Worth
500 View Store
Gainesville
420 View Store
Galena Park
490 View Store
Galveston
50 View Store
Georgetown
210 View Store
Gilbert
230 View Store
Gonzales
3,720 View Store
Granbury
140 View Store
Greenville
200 View Store
Greenville - SC
20 View Store
Harlingen
340 View Store
Hendersonville
480 View Store
Hereford
140 View Store
Hope
380 View Store
Humble
40 View Store
Huntsville
900 View Store
Hutchinson
400 View Store
Jonesboro
1,050 View Store
Kansas City - North
350 View Store
Katy
160 View Store
Kenedy
340 View Store
Kerrville
140 View Store
Kilgore
570 View Store
Killeen
510 View Store
Lafayette
460 View Store
Lancaster
20 View Store
Laredo
330 View Store
Las Cruces
1,140 View Store
Lawrence
200 View Store
Lawton
230 View Store
League City
320 View Store
Lee's Summit
830 View Store
Leesville
100 View Store

M-Z

Location Stock Available
Mansfield
160 View Store
Marble Falls
460 View Store
Marietta
220 View Store
Marshall
110 View Store
McKinney
190 View Store
Mesa
90 View Store
Midland
930 View Store
Mineral Wells
120 View Store
Monroe
130 View Store
Mt. Pleasant
640 View Store
N Little Rock
60 View Store
Nashville
640 View Store
Natchitoches
360 View Store
NE Wichita
30 View Store
New Braunfels
480 View Store
New Orleans
1,340 View Store
Newnan
1,070 View Store
North Austin
120 View Store
North Fort Worth
740 View Store
Pampa
40 View Store
Paris
1,630 View Store
Pearland
1,150 View Store
Pearsall
120 View Store
Pecos
1,220 View Store
Pine Bluff
10 View Store
Pineville
510 View Store
Plainview
110 View Store
Plano
310 View Store
Pleasanton
160 View Store
Prescott Valley
200 View Store
Prosper
180 View Store
Pryor
460 View Store
Rockwall
380 View Store
Rogers
150 View Store
Rome
110 View Store
Roswell
60 View Store
Round Rock
10 View Store
Russellville
30 View Store
Ruston
470 View Store
Salina
1,410 View Store
San Angelo
450 View Store
San Antonio
890 View Store
San Marcos
1,260 View Store
Searcy
350 View Store
Shawnee
590 View Store
Sherman
340 View Store
Shreveport
210 View Store
Siloam Springs
520 View Store
South Austin
270 View Store
Spring
400 View Store
Stafford
1,430 View Store
Stephenville
90 View Store
Stillwater
100 View Store
Stockbridge
910 View Store
Sulphur
710 View Store
Sulphur Springs
800 View Store
Tampa Bay East
510 View Store
Temple
740 View Store
Terrell
60 View Store
Tomball
1,000 View Store
Tucson
1,720 View Store
Uvalde
230 View Store
Vidalia
300 View Store
Waco
670 View Store
Waxahachie
460 View Store
Weatherford
550 View Store
West Dallas
50 View Store
West Ft. Worth
160 View Store
Wichita Falls
1,450 View Store
Yukon
220 View Store

* All prices subject to change.

Begin Live Chat