PVC3 - SCH 40 3" 10' PVC Conduit

Heritage Plastics

  • $27.33 (Per 10 Feet)
  • $2.73 (Per Foot)

  • $27.33 (Per 10 Feet)

  • $273.29 (Per 100 Feet)

  • $2,404.95 (Per 880 Feet)

In-Stock: 1,190 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC3
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52DA12
Description
SCH 40 3" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.008 In Conduit Inner Diameter, 3.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3 In Trade Size, 0.216 In Wall Thickness, 1.45 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111081125 / 0091111081125 / 00091111081125
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$2.73 (Per Foot)
Carton
$27.33 (Per 10 Feet)
Standard Packaging
$2,404.95 (Per 880 Feet)
Stock Availability
Nacogdoches
1,190 Feet (Check another store)
All Stores
310,360 Feet
Resources
Images
 
 
PVC3 - Small Image
 
PVC3 - Large Image
 
PVC3 - Small Image
 
PVC3 - Large Image
 
PVC3 - Large Image
Attachments
 
 
PVC3 - Specification Sheet
Other Links
 
 
PVC3 - Other
 
PVC3 - Other
 
PVC3 - Other
 
PVC3 - Other
Brochures
 
 
PVC3 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
3"
Height
3.5
Length
10 ft
Width
3.5
Descriptions
Description
SCH 40 3" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 8112 PVC SCH40 3 x 10 UL BE
Features
CANTEX A52DA12 is a 3 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.008 in Conduit Inner Diameter, 3.500 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 3 in Trade Size, 0.216 in Wall Thickness, 1.45 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 3 in x 10 ft, Gray, 0.216 in, 880 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Additional Information
Conduit Inner Diameter
3.008 in
Conduit Outer Diameter
3.500 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
3.5
Package Quantity
880 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.216 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52DA12
GTIN
00091111081125
UPC
091111081125
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 40 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
3 in
Availability
Minimum Qty
10
Packaging
Weight
1.45 lb
Weight per foot
1.45
Carton
10
Package
880
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 310,360 Feet

Location search:

A-L

Location Stock Available
Andrews
30 View Store
Athens
860 View Store
Avondale
780 View Store
Bartlesville
50 View Store
Bastrop
1,080 View Store
Baytown
860 View Store
Benton
1,040 View Store
Bentonville
2,200 View Store
Big Spring
500 View Store
Brownsville
530 View Store
Brownwood
570 View Store
Bryan-College Station
4,020 View Store
Burleson
190 View Store
Cabot
650 View Store
Carlsbad
390 View Store
Casa Grande
740 View Store
Cedar Park
1,020 View Store
Centennial
20 View Store
Cleburne
80 View Store
Clovis
770 View Store
Colorado Springs
310 View Store
Concord
880 View Store
Conroe
930 View Store
Conway
1,650 View Store
Cookeville
110 View Store
Corsicana
140 View Store
Covington
210 View Store
Deer Valley
370 View Store
Denton
810 View Store
Dodge City
480 View Store
Doraville
1,210 View Store
Dripping Springs
460 View Store
Dumas
410 View Store
Duncan
80 View Store
Durant
220 View Store
Edmond
730 View Store
El Dorado
250 View Store
Enid
10 View Store
Fayetteville
420 View Store
Forney
110 View Store
Fort Collins
350 View Store
Fort Smith
680 View Store
Gainesville
190 View Store
Galena Park
1,390 View Store
Galveston
240 View Store
Georgetown
680 View Store
Gilbert
940 View Store
Gonzales
3,440 View Store
Granbury
550 View Store
Greenville
1,010 View Store
Greenville - SC
740 View Store
Harlingen
2,320 View Store
Hereford
20 View Store
Hobbs
920 View Store
Hope
460 View Store
Hot Springs
480 View Store
Humble
330 View Store
Huntsville
1,480 View Store
Hutchinson
310 View Store
Jonesboro
360 View Store
Kansas City - North
570 View Store
Katy
2,250 View Store
Kenedy
170 View Store
Kerrville
1,070 View Store
Kilgore
280 View Store
Killeen
490 View Store
Lafayette
5,030 View Store
Lancaster
40 View Store
Laredo
780 View Store
Las Cruces
570 View Store
Lawrence
710 View Store
Lawton
20 View Store
League City
310 View Store
Lee's Summit
970 View Store
Leesville
400 View Store

M-Z

Location Stock Available
Mansfield
120 View Store
Marble Falls
500 View Store
Marietta
510 View Store
Marshall
690 View Store
Mesa
90 View Store
Midland
750 View Store
Midwest City
640 View Store
Monroe
290 View Store
Moore
110 View Store
Mt. Pleasant
830 View Store
N Little Rock
1,060 View Store
Nashville
250 View Store
Natchitoches
370 View Store
NE Wichita
60 View Store
New Braunfels
1,900 View Store
New Orleans
40 View Store
Newnan
590 View Store
North Austin
390 View Store
Paris
680 View Store
Pearland
1,220 View Store
Pecos
24,630 View Store
Pine Bluff
960 View Store
Pineville
330 View Store
Plainview
80 View Store
Pleasanton
350 View Store
Prescott Valley
710 View Store
Rock Hill
880 View Store
Rogers
370 View Store
Rome
280 View Store
Roswell
70 View Store
Round Rock
490 View Store
Russellville
970 View Store
Ruston
50 View Store
Salina
710 View Store
San Angelo
3,170 View Store
San Antonio
690 View Store
San Marcos
1,490 View Store
Searcy
580 View Store
Shawnee
730 View Store
Shreveport
70 View Store
Siloam Springs
1,500 View Store
South Austin
980 View Store
Spring
90 View Store
Stafford
1,990 View Store
Stephenville
80 View Store
Stillwater
330 View Store
Stockbridge
270 View Store
Sulphur
690 View Store
Sulphur Springs
2,440 View Store
Sweetwater
5,320 View Store
Tampa Bay East
840 View Store
Temple
1,290 View Store
Terrell
230 View Store
Tomball
260 View Store
Tucson
460 View Store
Vidalia
290 View Store
Waco
430 View Store
Waxahachie
330 View Store
Weatherford
70 View Store
West Dallas
370 View Store
West Ft. Worth
20 View Store
Wichita Falls
670 View Store
Yukon
740 View Store

* All prices subject to change.

Begin Live Chat