PVC4 - SCH 40 4" 10' PVC Conduit

Heritage Plastics

  • $39.19 (Per 10 Feet)
  • $3.92 (Per Foot)

  • $39.19 (Per 10 Feet)

  • $391.93 (Per 100 Feet)

  • $2,234.00 (Per 570 Feet)

In-Stock: 1,390 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC4
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52EA12
Description
SCH 40 4" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.961 In Conduit Inner Diameter, 4.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 570 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 4 In Trade Size, 0.237 In Wall Thickness, 2.0669 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111081163 / 0091111081163 / 00091111081163
Weight per unit
2.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.92 (Per Foot)
Carton
$39.19 (Per 10 Feet)
Standard Packaging
$2,234.00 (Per 570 Feet)
Stock Availability
Nacogdoches
1,390 Feet (Check another store)
All Stores
445,900 Feet
Resources
Images
 
 
PVC4 - Small Image
 
PVC4 - Large Image
 
PVC4 - Small Image
 
PVC4 - Large Image
 
PVC4 - Large Image
Attachments
 
 
PVC4 - Specification Sheet
Other Links
 
 
PVC4 - Other
 
PVC4 - Other
 
PVC4 - Other
 
PVC4 - Other
Brochures
 
 
PVC4 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
4"
Height
4.5
Length
10 ft
Width
4.5
Descriptions
Description
SCH 40 4" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 8116 PVC SCH40 4 x 10 UL BE
Features
CANTEX A52EA12 is a 4 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.961 in Conduit Inner Diameter, 4.500 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 570 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 4 in Trade Size, 0.237 in Wall Thickness, 2.0669 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 4 in x 10 ft, Gray, 0.237 in, 570 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Additional Information
Conduit Inner Diameter
3.961 in
Conduit Outer Diameter
4.500 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
4.5
Package Quantity
570 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.237 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52EA12
GTIN
00091111081163
UPC
091111081163
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 40 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
4 in
Availability
Minimum Qty
10
Packaging
Weight
2.0669 lb
Weight per foot
2.292
Carton
10
Package
570
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 445,900 Feet

Location search:

A-L

Location Stock Available
Andrews
100 View Store
Arlington Branch
410 View Store
Athens
660 View Store
Avondale
510 View Store
Bartlesville
880 View Store
Bastrop
480 View Store
Baytown
590 View Store
Benton
250 View Store
Bentonville
510 View Store
Big Spring
120 View Store
Borger
320 View Store
Bridgeport
800 View Store
Brownsville
2,280 View Store
Brownwood
160 View Store
Bryan-College Station
1,580 View Store
Burleson
470 View Store
Cabot
260 View Store
Carlsbad
400 View Store
Casa Grande
590 View Store
Cedar Park
710 View Store
Cleburne
270 View Store
Clovis
50 View Store
Colorado Springs
560 View Store
Concord
480 View Store
Conroe
760 View Store
Cookeville
720 View Store
Corsicana
450 View Store
Covington
80 View Store
Dallas
3,090 View Store
Deer Valley
1,360 View Store
Denton
1,040 View Store
Dodge City
1,510 View Store
Doraville
450 View Store
Dripping Springs
720 View Store
Dumas
340 View Store
Duncan
530 View Store
Durant
400 View Store
Edmond
490 View Store
El Dorado
290 View Store
Enid
1,750 View Store
Ennis
1,240 View Store
Fayetteville
110 View Store
Forney
260 View Store
Fort Collins
340 View Store
Fort Smith
290 View Store
Ft. Worth
3,170 View Store
Gainesville
170 View Store
Galena Park
390 View Store
Galveston
60 View Store
Georgetown
570 View Store
Gilbert
180 View Store
Gonzales
1,520 View Store
Granbury
220 View Store
Greenville
820 View Store
Greenville - SC
1,160 View Store
Harlingen
1,040 View Store
Hendersonville
570 View Store
Hereford
150 View Store
Hobbs
640 View Store
Hope
550 View Store
Hot Springs
350 View Store
Humble
570 View Store
Huntsville
870 View Store
Hutchinson
230 View Store
Jonesboro
680 View Store
Kansas City - North
1,980 View Store
Katy
390 View Store
Kenedy
1,080 View Store
Kerrville
310 View Store
Kilgore
90 View Store
Killeen
1,120 View Store
Lafayette
2,740 View Store
Lancaster
360 View Store
Laredo
1,030 View Store
Las Cruces
180 View Store
Lawrence
820 View Store
Lawton
1,350 View Store
League City
490 View Store
Lee's Summit
130 View Store
Leesville
660 View Store

M-Z

Location Stock Available
Mansfield
670 View Store
Marble Falls
560 View Store
Marietta
110 View Store
Marshall
460 View Store
McKinney
960 View Store
Mesa
720 View Store
Midland
960 View Store
Midwest City
210 View Store
Mineral Wells
280 View Store
Monroe
70 View Store
Moore
850 View Store
Mt. Pleasant
470 View Store
N Little Rock
490 View Store
Nashville
600 View Store
Natchitoches
660 View Store
NE Wichita
100 View Store
New Braunfels
1,120 View Store
New Orleans
490 View Store
Newnan
930 View Store
North Austin
270 View Store
North Fort Worth
2,010 View Store
Pampa
20 View Store
Paris
1,160 View Store
Pearland
750 View Store
Pearsall
630 View Store
Pecos
1,650 View Store
Pine Bluff
210 View Store
Pineville
100 View Store
Plano
560 View Store
Pleasanton
670 View Store
Prescott Valley
650 View Store
Prosper
640 View Store
Pryor
520 View Store
Rock Hill
760 View Store
Rockwall
340 View Store
Rome
770 View Store
Roswell
180 View Store
Round Rock
510 View Store
Ruston
2,780 View Store
Salina
600 View Store
San Angelo
850 View Store
San Antonio
480 View Store
San Marcos
760 View Store
Searcy
550 View Store
Shawnee
300 View Store
Sherman
870 View Store
Shreveport
40 View Store
Siloam Springs
1,180 View Store
South Austin
180 View Store
Spring
100 View Store
Stafford
1,090 View Store
Stephenville
910 View Store
Stillwater
910 View Store
Stockbridge
820 View Store
Sulphur
4,020 View Store
Sulphur Springs
880 View Store
Tampa Bay East
630 View Store
Temple
1,290 View Store
Terrell
110 View Store
Tomball
290 View Store
Tucson
6,070 View Store
Uvalde
1,710 View Store
Vidalia
210 View Store
Waco
1,680 View Store
Waxahachie
610 View Store
Weatherford
250 View Store
West Dallas
1,100 View Store
West Ft. Worth
620 View Store
Wichita Falls
1,300 View Store
Yukon
790 View Store

* All prices subject to change.

Begin Live Chat