PVC5 - SCH 40 5" 10' PVC Conduit

Heritage Plastics

  • $55.36 (Per 10 Feet)
  • $5.54 (Per Foot)

  • $55.36 (Per 10 Feet)

  • $553.58 (Per 100 Feet)

  • $2,103.60 (Per 380 Feet)

In-Stock: 21,880 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC5
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52FA12
Description
SCH 40 5" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 4.975 In Conduit Inner Diameter, 5.563 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 380 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 5 In Trade Size, 0.258 In Wall Thickness, 2.8009 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111081200 / 0091111081200 / 00091111081200
Weight per unit
2.8009 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$5.54 (Per Foot)
Carton
$55.36 (Per 10 Feet)
Standard Packaging
$2,103.60 (Per 380 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
21,880 Feet
Resources
Images
 
 
PVC5 - Large Image
 
PVC5 - Small Image
 
PVC5 - Small Image
 
PVC5 - Large Image
 
PVC5 - Large Image
Other Links
 
 
PVC5 - Other
 
PVC5 - Other
 
PVC5 - Other
 
PVC5 - Other
Attachments
 
 
PVC5 - Specification Sheet
Brochures
 
 
PVC5 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
5.563
Length
10 ft
Width
5.563
Descriptions
Description
SCH 40 5" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 8120 PVC SCH40 5 x 10 UL BE
Features
CANTEX A52FA12 is a 5 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 4.975 in Conduit Inner Diameter, 5.563 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 380 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 5 in Trade Size, 0.258 in Wall Thickness, 2.8009 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 5 in x 10 ft, Gray, 0.258 in, 380 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Additional Information
Conduit Inner Diameter
4.975 in
Conduit Outer Diameter
5.563 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
5.563
Package Quantity
380 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.258 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52FA12
GTIN
00091111081200
UPC
091111081200
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 40 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
5 in
Availability
Minimum Qty
10
Packaging
Weight
2.8009 lb
Weight per foot
2.8009
Carton
10
Package
380
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat