PVC5X20 - SCH 40 5" 20' PVC Conduit

Heritage Plastics

  • $110.72 (Per 20 Feet)
  • $5.54 (Per Foot)

  • $110.72 (Per 20 Feet)

  • $553.58 (Per 100 Feet)

  • $4,207.21 (Per 760 Feet)

In-Stock: 11,560 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC5X20
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52FA42
Description
SCH 40 5" 20' PVC Conduit
5 In X 20 FT PVC Schedule 40 Conduit, Belled End
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111085208 / 0091111085208 / 00091111085208
Weight per unit
3.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$5.54 (Per Foot)
Carton
$110.72 (Per 20 Feet)
Standard Packaging
$4,207.21 (Per 760 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
11,560 Feet
Resources
Images
 
 
PVC5X20 - Small Image
 
PVC5X20 - Large Image
Other Links
 
 
PVC5X20 - Other
 
PVC5X20 - Other
 
PVC5X20 - Other
 
PVC5X20 - Other
Attachments
 
 
PVC5X20 - Specification Sheet
Brochures
 
 
PVC5X20 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCH 40 5" 20' PVC CONDUIT
Extra Long Description
AL-TUBE 8520 PVC SCH40 5 x 20 UL BE
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Long Description
5 in x 20 ft PVC Schedule 40 Conduit, Belled End
Product Type
PVC SCH40 5 X 20 Ul Be
Short Description
PVC SCH40 5 x 20 UL BE
Manufacturer Information
Brand
Allied Tube & Conduit
Manufacturers Part Number
A52FA42
GTIN
00091111085208
UPC
091111085208
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Availability
Minimum Qty
20
Packaging
Weight per foot
3.105
Carton
20
Package
760
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,560 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1,400 View Store
Phoenix
10,160 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat