PVC6 - SCH 40 6" 10' PVC Conduit

Heritage Plastics

  • $72.41 (Per 10 Feet)
  • $7.24 (Per Foot)

  • $72.41 (Per 10 Feet)

  • $724.06 (Per 100 Feet)

  • $1,882.56 (Per 260 Feet)
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
PVC6
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52GA12
Description
SCH 40 6" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 5.986 In Conduit Inner Diameter, 6.625 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 260 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 6 In Trade Size, 0.280 In Wall Thickness, 3.6359 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111081248 / 0091111081248 / 00091111081248
Weight per unit
3.6359 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$7.24 (Per Foot)
Carton
$72.41 (Per 10 Feet)
Standard Packaging
$1,882.56 (Per 260 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
41,190 Feet
Resources
Images
 
 
PVC6 - Small Image
 
PVC6 - Small Image
 
PVC6 - Large Image
 
PVC6 - Large Image
 
PVC6 - Large Image
Attachments
 
 
PVC6 - Specification Sheet
Other Links
 
 
PVC6 - Other
 
PVC6 - Other
 
PVC6 - Other
 
PVC6 - Other
Brochures
 
 
PVC6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat