3ELL9036 - 3" SCH40 90D 36"R PVC Elbow

PVC & Accessories

  • $49.90 (Each)
  • $49.90 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3ELL9036
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133820
Description
3" SCH40 90D 36"R PVC Elbow
3 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700518797 / 00088700014503
Weight per unit
8.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.90 (Each)
Resources
Images
 
 
3ELL9036 - Small Image
 
3ELL9036 - Large Image
Other Links
 
 
3ELL9036 - Other
 
3ELL9036 - Other
 
3ELL9036 - Other
Attachments
 
 
3ELL9036 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3 UL40 90 BND 36"R
Features
CANTEX 5133820 is a 3 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133820 3 UL40 90 BND 36"R
Description
3" SCH40 90D 36"R PVC ELBOW
Long Description
3 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Manufacturers Part Number
5133820
Brand
PVC & Accessories
GTIN
00088700014503
UPC
088700518797
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight per each
8.531
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat