5133102 - 3/4" PVC Type C Condulet

PVC & Accessories

  • $7.13 (Each)
  • $7.13 (Each)

  • $107.01 (Per 15)

  • $713.37 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133102
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133102
Description
3/4" PVC Type C Condulet
Conduit Body, 3/4 In Trade Size, Type C Conduit Form, 6.5 Cu.In Capacity, Gray, 5.375 In Length, 1.500 In Width, 1.688 In Height, 0.282 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700065024 / 00088700567597
Weight per unit
0.282 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.13 (Each)
Carton
$107.01 (Per 15)
Resources
Images
 
 
5133102 - Large Image
 
5133102 - Small Image
 
5133102 - Large Image
Other Links
 
 
5133102 - Other
 
5133102 - Other
 
5133102 - Other
Attachments
 
 
5133102 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
5.375 in
Width
1.500 in
Height
1.688 in
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, 3/4 in Trade Size, Type C Conduit Form, 6.5 cu.in Capacity, Gray, 5.375 in Length, 1.500 in Width, 1.688 in Height, 0.282 lb
Features
CANTEX 5133102 is a 3/4 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system.
Short Description
Conduit Body, Gray, PVC, 3/4 in, Type C, 6.5 cu.in
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133102 3/4 UL ACCESS FTG C
Description
3/4" PVC TYPE C CONDULET
Additional Information
Conduit Form Type
Type C
package quantity
15 CT
Made in USA
yes
for use with
Schedule 40 and 80 Conduit
includes
Lid;Gasket and Screw
Standards Met
Ul Listed
Manufacturer Information
Manufacturers Part Number
5133102
Brand
PVC & Accessories
GTIN
00088700567597
UPC
088700065024
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.282 lb
Weight per each
0.282
Carton
15
Uses, Certifications, and Standards
Capacity
6.5 cu.in
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat