5133330 - 1G PVC FS Box Switch Cover

PVC & Accessories

  • $47.08 (Each)
  • $47.08 (Each)

  • $470.77 (Per 10)

  • $4,707.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133330
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133330
Description
1G PVC FS Box Switch Cover
Toggle Switch Cover, Gray, 4.813 In Length, 3.000 In Width, 1 Gang, 1 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700011274 / 00088700010925
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.08 (Each)
Carton
$470.77 (Per 10)
Resources
Images
 
 
5133330 - Small Image
 
5133330 - Large Image
 
5133330 - Large Image
Other Links
 
 
5133330 - Other
 
5133330 - Other
 
5133330 - Other
Attachments
 
 
5133330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Cover Type
Weatherproof Toggle Switch Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.813 in
Width
3.000 in
Size
1-Gang
Descriptions
Description
1G PVC FS BOX SWITCH COVER
Product Type
Toggle Switch Cover
Long Description
Toggle Switch Cover, Gray, 4.813 in Length, 3.000 in Width, 1 Gang, 1 lb
Features
CANTEX 5133330 is a 1-Gang Weatherproof Toggle Switch Cover designed for use with exposed weatherproof boxes.
Short Description
Toggle Switch Cover, Gray, PVC, 2 Gang
Special Features
Wet or Damp Location
extra long description
CTX 5133330 SINGLE TOGGLE SWITCH CO
Additional Information
for use with
FS Type Box
includes
Gasket and Screw
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133330
GTIN
00088700010925
UPC
088700011274
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Weatherproof toggle switch cover
Packaging
Weight
1 lb
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Cover For FS Type Box
Mounting
Screws
standard
UL Marine Outlet Box Covers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat