5133348 - GFI CVR-G

PVC & Accessories

  • $33.22 (Each)
  • $33.22 (Each)

  • $332.17 (Per 10)

  • $3,321.69 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133348
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133348
Description
GFI CVR-G
Receptacle Cover, Gray, 4.930 In Length, 2.850 In Width, 1 Gang
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700101111 / 00088700568020
Weight per unit
0.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.22 (Each)
Carton
$332.17 (Per 10)
Resources
Images
 
 
5133348 - Large Image
 
5133348 - Small Image
 
5133348 - Large Image
Other Links
 
 
5133348 - Other
 
5133348 - Other
 
5133348 - Other
Attachments
 
 
5133348 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.930 in
Width
2.850 in
Descriptions
Description
GFI CVR-G
Product Type
Receptacle Cover
Short Description
Receptacle Cover, Gray, PVC, GFI
Special Features
Wet or Damp Location
Long Description
Receptacle Cover, Gray, 4.930 in Length, 2.850 in Width, 1 Gang
Features
CANTEX 5133348 is a 1-Gang Weatherproof GFI Receptacle Cover designed for use with exposed weatherproof boxes.
extra long description
CTX 5133348 GFIC COVER FOR FS BOX
Additional Information
for use with
FS Type Box
includes
Gasket and Screw
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133348
GTIN
00088700568020
UPC
088700101111
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
0.265
Carton
10
Uses, Certifications, and Standards
Application
Cover For FS Type Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat