5133364 - 1G PVC FS Box W/ (1) 3/4" Hole

PVC & Accessories

  • $14.41 (Each)
  • $14.41 (Each)

  • $144.13 (Per 10)

  • $1,441.32 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133364
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133364
Description
1G PVC FS Box W/ (1) 3/4" Hole
Exposed Box, 3/4 In Trade Size, Type Fse Conduit Form, 22.5 Cu.In Capacity, Gray, 4.563 In Length, 2.875 In Width, 2.375 In Height, 1 Gang, Surface Mount
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700065932 / 00088700567801
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.41 (Each)
Carton
$144.13 (Per 10)
Resources
Images
 
 
5133364 - Large Image
 
5133364 - Small Image
 
5133364 - Large Image
Other Links
 
 
5133364 - Other
 
5133364 - Other
 
5133364 - Other
Attachments
 
 
5133364 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.375 in
Width
2.875 in
Length
4.563 in
Descriptions
Description
1G PVC FS BOX W/ (1) 3/4" HOLE
Product Type
Exposed Box
Long Description
Exposed Box, 3/4 in Trade Size, Type FSE Conduit Form, 22.5 cu.in Capacity, Gray, 4.563 in Length, 2.875 in Width, 2.375 in Height, 1 Gang, Surface Mount
Features
CANTEX 5133364 is a 1-Gang 3/4in. Exposed Boxes Type FSE designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions.
Short Description
Exposed Box, Gray, PVC, 3/4 in, Type FSE, 22.5 cu.in
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133364 3/4 UL FSE BOXES
Additional Information
Conduit Form Type
Type FSE
for use with
Conduit Termination
Mounting Type
Surface Mount
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133364
GTIN
00088700567801
UPC
088700065932
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.37
Carton
10
Uses, Certifications, and Standards
Capacity
22.5 cu.in
Application
Switch/Outlet Box Listed for Marine Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat