5133381 - 2G PVC FS Box W/ (1) 3/4" Hole

PVC & Accessories

  • $25.29 (Each)
  • $25.29 (Each)

  • $126.44 (Per 5)

  • $2,528.83 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133381
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133381
Description
2G PVC FS Box W/ (1) 3/4" Hole
Exposed Box, 3/4 In Trade Size, Type Fse Conduit Form, 37.3 Cu.In Capacity, Gray, 4.563 In Length, 4.563 In Width, 2.375 In Height, 2 Gang, Surface Mount
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700011304 / 00088700011014
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.29 (Each)
Carton
$126.44 (Per 5)
Resources
Images
 
 
5133381 - Large Image
 
5133381 - Small Image
 
5133381 - Large Image
Other Links
 
 
5133381 - Other
 
5133381 - Other
 
5133381 - Other
Attachments
 
 
5133381 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.375 in
Length
4.563 in
Width
4.563 in
Descriptions
Description
2G PVC FS BOX W/ (1) 3/4" HOLE
Product Type
Exposed Box
Long Description
Exposed Box, 3/4 in Trade Size, Type FSE Conduit Form, 37.3 cu.in Capacity, Gray, 4.563 in Length, 4.563 in Width, 2.375 in Height, 2 Gang, Surface Mount
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Features
CANTEX 5133381 is a 2-Gang 3/4in. Exposed Boxes Type FSE designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions.
Short Description
Exposed Box, Gray, PVC, 3/4 in, Type FSE, 37.3 cu.in,
extra long description
CTX 5133381 3/4 UL FSE - 2 GANG
Additional Information
Conduit Form Type
Type FSE
for use with
Conduit Termination
Mounting Type
Surface Mount
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133381
GTIN
00088700011014
UPC
088700011304
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.8
Carton
5
Uses, Certifications, and Standards
Capacity
37.3 cu.in
Application
Switch/Outlet Box Listed for Marine Use
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat