5133464 - 1G PVC FS Box W/ (2) 3/4" Hole

PVC & Accessories

  • $15.76 (Each)
  • $15.76 (Each)

  • $157.62 (Per 10)

  • $1,576.18 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133464
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133464
Description
1G PVC FS Box W/ (2) 3/4" Hole
Exposed Box, 3/4 In Trade Size, Type FSC Conduit Form, Gray, 2.813 In Length, 4.563 In Width, 2.375 In Height, 1 Gang, Surface Mount, 0.45 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700065963 / 00088700567825
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.76 (Each)
Carton
$157.62 (Per 10)
Resources
Images
 
 
5133464 - Large Image
 
5133464 - Small Image
 
5133464 - Large Image
Other Links
 
 
5133464 - Other
 
5133464 - Other
 
5133464 - Other
Attachments
 
 
5133464 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.813 in
Width
4.563 in
Height
2.375 in
Depth
2.375 in.
Descriptions
Description
1G PVC FS BOX W/ (2) 3/4" HOLE
Product Type
Exposed Box
Long Description
Exposed Box, 3/4 in Trade Size, Type FSC Conduit Form, Gray, 2.813 in Length, 4.563 in Width, 2.375 in Height, 1 Gang, Surface Mount, 0.45 lb
Features
CANTEX 5133464 is a 1-Gang 3/4in. Exposed Boxes Type FSC designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions.
Short Description
Exposed Box, Gray, PVC, 3/4 in, Type FSC, 1 Gang
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133464 3/4 UL FSC BOXES
Additional Information
Conduit Form Type
Type FSC
Mounting Type
Surface Mount
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Cable Entry
one hub and one outlet
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133464
GTIN
00088700567825
UPC
088700065963
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
10
Uses, Certifications, and Standards
Application
Indoor and Outdoor Locations Where the Box is Exposed and Subject to Environmental Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat