5133464 - 1G PVC FS Box W/ (2) 3/4" Hole

PVC & Accessories

  • $15.76 (Each)
  • $15.76 (Each)

  • $157.62 (Per 10)

  • $1,576.18 (Per 100)

Availability: In Stock Locally
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
5133464
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133464
Description
1G PVC FS Box W/ (2) 3/4" Hole
Exposed Box, 3/4 In Trade Size, Type FSC Conduit Form, Gray, 2.813 In Length, 4.563 In Width, 2.375 In Height, 1 Gang, Surface Mount, 0.45 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700065963 / 00088700567825
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.76 (Each)
Carton
$157.62 (Per 10)
Resources
Images
 
 
5133464 - Large Image
 
5133464 - Small Image
 
5133464 - Large Image
Other Links
 
 
5133464 - Other
 
5133464 - Other
 
5133464 - Other
Attachments
 
 
5133464 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.813 in
Width
4.563 in
Height
2.375 in
Depth
2.375 in.
Descriptions
Description
1G PVC FS BOX W/ (2) 3/4" HOLE
Product Type
Exposed Box
Long Description
Exposed Box, 3/4 in Trade Size, Type FSC Conduit Form, Gray, 2.813 in Length, 4.563 in Width, 2.375 in Height, 1 Gang, Surface Mount, 0.45 lb
Features
CANTEX 5133464 is a 1-Gang 3/4in. Exposed Boxes Type FSC designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions.
Short Description
Exposed Box, Gray, PVC, 3/4 in, Type FSC, 1 Gang
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133464 3/4 UL FSC BOXES
Additional Information
Conduit Form Type
Type FSC
Mounting Type
Surface Mount
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Cable Entry
one hub and one outlet
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133464
GTIN
00088700567825
UPC
088700065963
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
10
Uses, Certifications, and Standards
Application
Indoor and Outdoor Locations Where the Box is Exposed and Subject to Environmental Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133464.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133464.

FSC07 3/4" PVC FSC Sing. Gang Box Kraloy
  • Our Part #: 078227
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078227
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 15 ($236.43) ·
078227 - Multi Fittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.76

Each

QTY:
Each
Add
1G PVC FS Box W/ (2) 3/4" Hole
  • Our Part #: E981EF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($236.43) ·
E981EF - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133464 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133464 Cantex 00088700567825
61540075 JM Eagle 00098179204077
PFSC-75 Madison Electric 00784297760587
FSC15 Multi Fittings Corp 00622454776081
E981EF Thomas & Betts n/a
E981EFN Thomas & Betts 00034481048992
1289 Topaz 00751338232884
59247 Certaineed n/a
78227 Multi Fittings Corp n/a
ME981EF Picoma Industries n/a
FSC75 Eaton Crouse-Hinds 00662277025591
78227 IPEX n/a

* All prices subject to change.

Begin Live Chat