5133705 - 4X4X2 PVC Junction Box

PVC & Accessories

  • $13.53 (Each)
  • $13.53 (Each)

  • $135.25 (Per 10)

  • $1,352.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133705
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133705
Description
4X4X2 PVC Junction Box
Junction Box, 4 X 4 X 2 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 4.400 In Length, 4.400 In Width, 2.150 In Height, 0.814 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700020290 / 00088700517905
Weight per unit
0.814 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.53 (Each)
Carton
$135.25 (Per 10)
Resources
Other Links
 
 
5133705 - Other
 
5133705 - Other
 
5133705 - Other
Images
 
 
5133705 - Large Image
 
5133705 - Small Image
 
5133705 - Large Image
Attachments
 
 
5133705 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Neoprene
Material
PVC
Material, Color, and Finish
Finish
Zinc Plated
Color
Gray
Dimensions and Weight
Width
4.400 in
Height
2.150 in
Length
4.400 in
Size
4 in. x 4 in. x 2 in.
Depth
4.400
Descriptions
Description
4X4X2 PVC JUNCTION BOX
Product Type
Junction Box
Long Description
Junction Box, 4 x 4 x 2 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 4.400 in Length, 4.400 in Width, 2.150 in Height, 0.814 lb
Features
CANTEX 5133705 is a 4 in. x 4 in. x 2 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals.
Special Features
Neoprene Gasket
Short Description
Junction Box, Gray, PVC, 4 x 4x 2 in, Types 1/3/3S/4/4X/5/6/6P
extra long description
CTX 5133705 4 X 4 X 2 JUNCTION BOX
Additional Information
includes
Steel Screw
Standards Met
UL Listed;Marine Listed
package quantity
10 CT
Made in USA
yes
Conduit Form Type
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P
Mounting Type
zinc plated steel screws
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133705
GTIN
00088700517905
UPC
088700020290
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Molded Junction Box
Trade Size
Trade Size
4 x 4 x 2 in
Packaging
Weight
0.814 lb
Weight per each
0.814
Carton
10
Uses, Certifications, and Standards
Application
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals
nema rating
NEMA Type 1, 3, 3S, 4, 4X, 5, 6, & 6p
standard
UL Marine Listed
Mounting
zinc plated steel screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat