5133713 - 12X12X6 PVC Junction Box

PVC & Accessories

  • $88.66 (Each)
  • $88.66 (Each)

  • $177.31 (Per 2)

  • $8,865.52 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133713
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133713
Description
12X12X6 PVC Junction Box
Junction Box, 12 X 12 X 6 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 In Length, 12.625 In Width, 6.250 In Height, 7.9599 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700568570 / 00088700517981
Weight per unit
7.9599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.66 (Each)
Carton
$177.31 (Per 2)
Resources
Images
 
 
5133713 - Large Image
 
5133713 - Small Image
 
5133713 - Large Image
Other Links
 
 
5133713 - Other
 
5133713 - Other
 
5133713 - Other
Attachments
 
 
5133713 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Neoprene
Material
PVC
Material, Color, and Finish
Finish
Zinc Plated
Color
Gray
Dimensions and Weight
Length
12.625 in
Height
6.250 in
Width
12.625 in
Size
12 in. x 12 in. x 6 in.
Depth
12.625
Descriptions
Description
12X12X6 PVC JUNCTION BOX
Product Type
Junction Box
Long Description
Junction Box, 12 x 12 x 6 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 in Length, 12.625 in Width, 6.250 in Height, 7.9599 lb
Features
CANTEX 5133713 is a 12 in. x 12 in. x 6 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals.
Short Description
Junction Box, Gray, PVC, 12 x 12 x 6 in, Types 1/3/3S/4/4X/5/6/6P
Special Features
Neoprene Gasket
extra long description
CTX 5133713 12X12 X 6 JUNCTION BOX
Additional Information
Conduit Form Type
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P
includes
Steel Screw
Standards Met
UL Listed;Marine Listed
package quantity
2 CT
Made in USA
yes
Mounting Type
zinc plated steel screws
Manufacturer Information
Manufacturers Part Number
5133713
Brand
PVC & Accessories
GTIN
00088700517981
UPC
088700568570
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Molded Junction Box
Trade Size
Trade Size
12 x 12 x 6 in
Packaging
Weight
7.9599 lb
Weight per each
7.9599
Carton
2
Uses, Certifications, and Standards
Application
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals
Mounting
zinc plated steel screws
nema rating
NEMA Type 1, 3, 3S, 4, 4X, 5, 6, & 6p
standard
UL Marine Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat