5133734 - 1-1/2" PVC Two-Hole Strap

PVC & Accessories

  • $0.98 (Each)
  • $0.98 (Each)

  • $97.74 (Per 100)

  • $195.48 (Per 200)
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
5133734
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133734
Description
1-1/2" PVC Two-Hole Strap
1-1/2 In. Conduit Clamp / Strap
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700567986 / 00088700567986
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.98 (Each)
Carton
$195.48 (Per 200)
Resources
Other Links
 
 
5133734 - Other
 
5133734 - Other
 
5133734 - Other
Images
 
 
5133734 - Small Image
 
5133734 - Large Image
Attachments
 
 
5133734 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.125
Width
3.375
Length
3.375 in.
Size
1-1/2 in.
Descriptions
Long Description
1-1/2 in. Conduit Clamp / Strap
Special Features
For use with Schedule 40 & 80 conduit
Description
1-1/2" PVC TWO-HOLE STRAP
Product Type
1 1/2 Ul Two Hole Strap
Features
CANTEX 5133734 is a 1-1/2 in. Conduit Clamp / Strap which is a U-shaped conduit support used to anchor conduit to interior or exterior surfaces
extra long description
CTX 5133734 1 1/2 UL TWO HOLE STRAP
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133734
GTIN
00088700567986
UPC
088700567986
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamp
Packaging
Weight per each
0.027
Carton
200
Uses, Certifications, and Standards
Application
Conduit Clamp
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133734.
Jump To:

Similar Items

Similar items are close alternatives to 5133734, though they may not be 100% alike.

Clamp, 1-1/2 In Trade Size, 3.44 In Length, 0.70 In Width, 2.12 In Height, Gray,...
  • Our Part #: E977HC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: E977HC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($216.58) ·
E977HC - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.33

Each

QTY:
Each
Add
CONDUIT STRAP
  • MFR Part #: 5133736
  • GTIN: 00088700567948
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133737
  • GTIN: 00088700567955
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133738
  • GTIN: 00088700567962
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133733
  • GTIN: 00088700567979
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133735
  • GTIN: 00088700567993
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133734 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133734 Cantex 00088700567986
GCC-510 Gardner Bender 00032076003333
PS30 IPEX n/a
61780150 JM Eagle 00098179205319
PS-150 Madison Electric 00784297761508
PS150 Minerallac 00784610691505
19498 Morris 00601986194983
PS30 Multi Fittings Corp 00622454778153
E977HC Thomas & Betts 00034481069454
1065 Topaz 00751338230675
59284 Certaineed n/a
78379 Multi Fittings Corp n/a
ME977HC Picoma Industries n/a

* All prices subject to change.

Begin Live Chat