5133737 - 3/4" PVC Two-Hole Strap

PVC & Accessories

  • $0.62 (Each)
  • $0.62 (Each)

  • $62.44 (Per 100)

  • $124.88 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133737
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133737
Description
3/4" PVC Two-Hole Strap
Pipe Strap, 3/4 In Trade Size, 2.500 In Length, 2 In Width, 1.250 In Height, Gray, 0.0120 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700567955 / 00088700567955
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$124.88 (Per 200)
Resources
Images
 
 
5133737 - Small Image
 
5133737 - Large Image
 
5133737 - Large Image
Other Links
 
 
5133737 - Other
 
5133737 - Other
 
5133737 - Other
Attachments
 
 
5133737 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.250 in
Length
2.500 in
Width
2 in
Size
3/4 in.
Descriptions
Special Features
Two Holes in The Feet of the Clamp Allow Mounting the Screws/Nails;Durable Non-Conductive PVC Will Not Rust or Corrode
Product Type
Pipe Strap
Long Description
Pipe Strap, 3/4 in Trade Size, 2.500 in Length, 2 in Width, 1.250 in Height, Gray, 0.0120 lb
Features
CANTEX 5133737 is a 3/4 in. Conduit Clamp / Strap which is a U-shaped conduit support used to anchor conduit to interior or exterior surfaces.
Short Description
Conduit Clamp/Strap, 3/4 in
Description
3/4" PVC TWO-HOLE STRAP
extra long description
CTX 5133737 3/4 UL TWO HOLE STRAP
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified
package quantity
200 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133737
GTIN
00088700567955
UPC
088700567955
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamp
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0120 lb
Weight per each
0.012
Carton
200
Uses, Certifications, and Standards
Application
Anchors and Supports Conduit to Interior/Exterior Surfaces
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat