5133738 - 1" PVC Two-Hole Strap

PVC & Accessories

  • $0.77 (Each)
  • $0.77 (Each)

  • $76.89 (Per 100)

  • $153.78 (Per 200)
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
5133738
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133738
Description
1" PVC Two-Hole Strap
Pipe Strap, 1 In Trade Size, 2.813 In Length, 2.250 In Width, 1.5 In Height, Gray, 0.0180 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700567962 / 00088700567962
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.77 (Each)
Carton
$153.78 (Per 200)
Resources
Images
 
 
5133738 - Small Image
 
5133738 - Large Image
 
5133738 - Large Image
Other Links
 
 
5133738 - Other
 
5133738 - Other
 
5133738 - Other
Attachments
 
 
5133738 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.813 in
Width
2.250 in
Height
1.5 in
Size
1 in.
Descriptions
Product Type
Pipe Strap
Long Description
Pipe Strap, 1 in Trade Size, 2.813 in Length, 2.250 in Width, 1.5 in Height, Gray, 0.0180 lb
Features
CANTEX 5133738 is a 1 in. Conduit Clamp / Strap which is a U-shaped conduit support used to anchor conduit to interior or exterior surfaces.
Short Description
Conduit Clamp/Strap, 1 in
Special Features
Two Holes in The Feet of the Clamp Allow Mounting the Screws/Nails;Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133738 1 UL TWO HOLE STRAP
Description
1" PVC TWO-HOLE STRAP
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified
package quantity
200 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133738
GTIN
00088700567962
UPC
088700567962
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamp
Packaging
Weight
0.0180 lb
Weight per each
0.018
Carton
200
Uses, Certifications, and Standards
Application
Anchors and Supports Conduit to Interior/Exterior Surfaces
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133738.
Jump To:

Similar Items

Similar items are close alternatives to 5133738, though they may not be 100% alike.

Conduit Clamp, Size 1 Inch, Length 2.81 Inches, Width 0.594 Inches, Height 1.574...
  • Our Part #: E977FC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: E977FC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($159.40) ·
E977FC - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.59

Each

QTY:
Each
Add
CONDUIT STRAP
  • MFR Part #: 5133736
  • GTIN: 00088700567948
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133737
  • GTIN: 00088700567955
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133733
  • GTIN: 00088700567979
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133734
  • GTIN: 00088700567986
  • Manufacturer: CANTEX INC.
CONDUIT STRAP
  • MFR Part #: 5133735
  • GTIN: 00088700567993
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133738 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133738 Cantex 00088700567962
533738 Cantex n/a
GCC-310 Gardner Bender 00032076003319
PS20 IPEX n/a
61780100 JM Eagle 00098179205296
PS100 Minerallac 00784610691000
19494 Morris 00601986194945
PS20 Multi Fittings Corp 00622454778139
E977FC Thomas & Betts 00034481069430
59281 Certaineed n/a
78377 Multi Fittings Corp n/a
ME977FC Picoma Industries n/a

* All prices subject to change.

Begin Live Chat