5133768 - 2" SCH40 45D PVC Elbow

PVC & Accessories

  • $7.56 (Each)
  • $7.56 (Each)

  • $75.56 (Per 10)

  • $755.65 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133768
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133768
Description
2" SCH40 45D PVC Elbow
45° Elbow, 2 In Trade Size, 7.5 In Length, 9.5 In Bend Radius, 45 ° Bend Angle, Gray, 0.8330 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700153516 / 00088700568129
Weight per unit
0.833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Carton
$75.56 (Per 10)
Resources
Images
 
 
5133768 - Large Image
 
5133768 - Small Image
 
5133768 - Large Image
Other Links
 
 
5133768 - Other
 
5133768 - Other
 
5133768 - Other
Attachments
 
 
5133768 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
7.5 in
Descriptions
Description
2" SCH40 45D PVC ELBOW
Product Type
45° Elbow
Long Description
45° Elbow, 2 in Trade Size, 7.5 in Length, 9.5 in Bend Radius, 45 ° Bend Angle, Gray, 0.8330 lb/EA
Features
CANTEX 5133768 is a 2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
Special Features
Plain-End Connections are Solvent Weld
Short Description
45° Elbow, 2 x 7.500 in, PVC, Gray
extra long description
CTX 5133768 2 UL40 45 BND STD R
Additional Information
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
10 CT
Made in USA
yes
Bend Radius
9.5 in
Bend Angle
45 °
Color/Finish
Gray
for use with
Ground/Buried
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133768
GTIN
00088700568129
UPC
088700153516
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in.
Packaging
Weight
0.8330 lb/EA
Weight per each
0.833
Carton
10
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat