5133772 - 4" SCH40 45D PVC Elbow

PVC & Accessories

  • $40.73 (Each)
  • $40.73 (Each)

  • $814.69 (Per 20)

  • $4,073.45 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133772
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133772
Description
4" SCH40 45D PVC Elbow
45° Elbow, 4 In Trade Size, 12.625 In Length, 3.961 In Inside, 16 In Bend Radius, 45 ° Bend Angle, Gray, 0.237 In Wall Thickness, 4.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700568730 / 00088700518315
Weight per unit
4.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.73 (Each)
Carton
$814.69 (Per 20)
Resources
Images
 
 
5133772 - Large Image
 
5133772 - Small Image
 
5133772 - Large Image
Other Links
 
 
5133772 - Other
 
5133772 - Other
 
5133772 - Other
Attachments
 
 
5133772 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
12.625 in
Descriptions
Product Type
45° Elbow
Long Description
45° Elbow, 4 in Trade Size, 12.625 in Length, 3.961 in Inside, 16 in Bend Radius, 45 ° Bend Angle, Gray, 0.237 in Wall Thickness, 4.2 lb/EA
Features
CANTEX 5133772 is a 4 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
Short Description
45° Elbow, 4 x 12.625 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
extra long description
CTX 5133772 4 UL40 45 BND STD R
Additional Information
Inside Diameter
3.961 in
Bend Radius
16 in
Bend Angle
45 °
package quantity
20 CT
Made in USA
yes
Color/Finish
Gray
Wall Thickness
0.237 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133772
GTIN
00088700518315
UPC
088700568730
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in
Packaging
Weight
4.2 lb/EA
Weight per each
4.1999
Carton
20
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat