5133823 - 1/2" SCH40 90D PVC Elbow

PVC & Accessories

  • $1.70 (Each)
  • $1.70 (Each)

  • $84.87 (Per 50)

  • $169.74 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133823
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133823
Description
1/2" SCH40 90D PVC Elbow
90° Elbow, 0.5 In Trade Size, 6.25 In Length, 0.84 In Outside Diameter, 0.578 In Inside, 4 In Bend Radius, 90 ° Bend Angle, Gray, 0.1180 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700000261 / 00088700568136
Weight per unit
0.118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$84.87 (Per 50)
Resources
Images
 
 
5133823 - Large Image
 
5133823 - Small Image
 
5133823 - Large Image
Other Links
 
 
5133823 - Other
 
5133823 - Other
 
5133823 - Other
Attachments
 
 
5133823 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
6.25 in
Descriptions
Description
1/2" SCH40 90D PVC ELBOW
Product Type
90° Elbow
Long Description
90° Elbow, 0.5 in Trade Size, 6.25 in Length, 0.84 in Outside Diameter, 0.578 in Inside, 4 in Bend Radius, 90 ° Bend Angle, Gray, 0.1180 lb/EA
Features
CANTEX 5133823 is a 1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 0.5 x 6.250 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
extra long description
CTX 5133823 1/2 UL40 90 BND STD R
Additional Information
Bend Radius
4 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
50 CT
Made in USA
yes
Inside Diameter
0.578 in
outside diameter
0.84 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133823
GTIN
00088700568136
UPC
088700000261
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
0.5 in
Packaging
Weight
0.1180 lb/EA
Weight per each
0.118
Carton
50
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat