5133826 - 1-1/4" SCH40 90D PVC Elbow

PVC & Accessories

  • $4.27 (Each)
  • $4.27 (Each)

  • $128.17 (Per 30)

  • $427.23 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133826
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133826
Description
1-1/4" SCH40 90D PVC Elbow
90° Elbow, 1.25 In Trade Size, 11.375 In Length, 1.66 In Outside Diameter, 1.335 In Inside, 7.25 In Bend Radius, 90 ° Bend Angle, Gray, 0.5500 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700153554 / 00088700568167
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Carton
$128.17 (Per 30)
Resources
Images
 
 
5133826 - Large Image
 
5133826 - Small Image
 
5133826 - Large Image
Other Links
 
 
5133826 - Other
 
5133826 - Other
 
5133826 - Other
Attachments
 
 
5133826 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
11.375 in
Descriptions
Description
1-1/4" PVC 90 DEGREE ELBOW
Product Type
90° Elbow
Long Description
90° Elbow, 1.25 in Trade Size, 11.375 in Length, 1.66 in Outside Diameter, 1.335 in Inside, 7.25 in Bend Radius, 90 ° Bend Angle, Gray, 0.5500 lb/EA
Features
CANTEX 5133826 is a 1-1/4 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 1.25 x 11.375 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
extra long description
CTX 5133826 1 1/4 UL40 90 BND STD R
Additional Information
Made in USA
yes
Inside Diameter
1.335 in
Bend Radius
7.25 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
30 CT
outside diameter
1.66 in
Manufacturer Information
Manufacturers Part Number
5133826
Brand
PVC & Accessories
GTIN
00088700568167
UPC
088700153554
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1.25 in
Packaging
Weight
0.5500 lb/EA
Weight per each
0.55
Carton
30
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat