5133832 - 4" SCH40 90D PVC Elbow

PVC & Accessories

  • $41.15 (Each)
  • $41.15 (Each)

  • $411.50 (Per 10)

  • $4,114.97 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133832
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133832
Description
4" SCH40 90D PVC Elbow
90° Elbow, 4 In Trade Size, 25.125 In Length, 3.961 In Inside, 16 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 6.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700568587 / 00088700518841
Weight per unit
6.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.15 (Each)
Carton
$411.50 (Per 10)
Resources
Images
 
 
5133832 - Large Image
 
5133832 - Small Image
 
5133832 - Large Image
Other Links
 
 
5133832 - Other
 
5133832 - Other
 
5133832 - Other
Attachments
 
 
5133832 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
25.125 in
Descriptions
Product Type
90° Elbow
Long Description
90° Elbow, 4 in Trade Size, 25.125 in Length, 3.961 in Inside, 16 in Bend Radius, 90 ° Bend Angle, Gray, 0.237 in Wall Thickness, 6.6 lb/EA
Features
CANTEX 5133832 is a 4 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Special Features
Plain-End Connections are Solvent Weld
Short Description
90° Elbow, 4 x 25.125 in, PVC, Gray
Description
4" SCH40 90D PVC ELBOW
extra long description
CTX 5133832 4 UL40 90 BND STD R
Additional Information
Wall Thickness
0.237 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
10 CT
Made in USA
yes
Inside Diameter
3.961 in
Bend Radius
16 in
Bend Angle
90 °
Color/Finish
Gray
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133832
GTIN
00088700518841
UPC
088700568587
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in
Packaging
Weight
6.6 lb/EA
Weight per each
6.5999
Carton
10
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat