5142104 - 3X2 PVC Reducer

PVC & Accessories

  • $44.56 (Each)
  • $44.56 (Each)

  • $1,113.96 (Per 25)

  • $4,455.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5142104
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5142104
Description
3X2 PVC Reducer
PVC Reducer, 3 X 2 In Trade Size, Swedged Body Type, Gray, Ball to Plain Connection, Schedule 40 PVC Material, 2/3 In Hub Size, 7-1/8 In Length, 3.515 In (Dia.) Width, 0.35 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700015845 / 00088700040502
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.56 (Each)
Carton
$1,113.96 (Per 25)
Resources
Images
 
 
5142104 - Small Image
 
5142104 - Large Image
Specifications Sheets
 
 
5142104 - Specification Sheet
Other Links
 
 
5142104 - Other
 
5142104 - Other
 
5142104 - Other
Attachments
 
 
5142104 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Schedule 40 PVC
Dimensions and Weight
Width
3.515 in (Dia.)
Length
7-1/8 in
Hub Size
2/3 in
Descriptions
Product Type
PVC Reducer
Long Description
PVC Reducer, 3 x 2 in Trade Size, Swedged Body Type, Gray, Ball to Plain Connection, Schedule 40 PVC Material, 2/3 in Hub Size, 7-1/8 in Length, 3.515 in (Dia.) Width, 0.35 lb
Short Description
PVC Reducer, 3 x 2 in, Schedule 40 PVC
Special Features
Fabricated
Description
3X2 PVC REDUCER
Features
CANTEX 5142104 is a 3 x 2 in. Schedule 40 Swedged Reducer Bell to Plain which is designed to transition conduit from one trade size to another trade size
extra long description
CTX 5142104 3 X 2 B-S RED SWEDGED
Additional Information
Standards Met
NEMA TC3
package quantity
1 CT;25 PK
body type
Swedged
Color/Finish
Gray
Connection Type
Ball to Plain
Manufacturer Information
Manufacturers Part Number
5142104
Brand
PVC & Accessories
GTIN
00088700040502
UPC
088700015845
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3 x 2 in
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
25
Uses, Certifications, and Standards
Application
Reduces from One Diameter to the Next Small Conduit Diameter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat