5142105 - 3X2-1/2 Swedge Reducer

PVC & Accessories

  • $47.25 (Each)
  • $47.25 (Each)

  • $1,181.14 (Per 25)

  • $4,724.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5142105
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5142105
Description
3X2-1/2 Swedge Reducer
3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Plain
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700020719 / 00088700020719
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.25 (Each)
Carton
$1,181.14 (Per 25)
Resources
Other Links
 
 
5142105 - Other
 
5142105 - Other
 
5142105 - Other
Images
 
 
5142105 - Small Image
 
5142105 - Large Image
Attachments
 
 
5142105 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Hub Size
2.5/3
Length
7.5 in.
Descriptions
Description
3X2-1/2 SWEDGE REDUCER
Features
CANTEX 5142105 is a 3 x 2-1/2 in. Schedule 40 Swedged Reducer Bell to Plain which is designed to transition conduit from one trade size to another trade size
Product Type
3 X 2 1/2 B-S Red Swedged
extra long description
CTX 5142105 3 X 2 1/2 B-S RED SWEDG
Long Description
3 x 2-1/2 in. Schedule 40 Swedged Reducer Bell to Plain
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5142105
GTIN
00088700020719
UPC
088700020719
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3 x 2-1/2 in.
Packaging
Weight per each
0.38
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat