5144028 - 2" Meter Riser W/ Ta Expansion Coupling

PVC & Accessories

  • $35.14 (Each)
  • $35.14 (Each)

  • $562.21 (Per 16)

  • $3,513.79 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144028
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144028
Description
2" Meter Riser W/ Ta Expansion Coupling
Expansion Coupling, 2 In Trade Size, 26.625 In Length, Gray, 20 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700033689 / 00088700033689
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.14 (Each)
Carton
$562.21 (Per 16)
Resources
Other Links
 
 
5144028 - Other
 
5144028 - Other
 
5144028 - Other
Images
 
 
5144028 - Small Image
 
5144028 - Large Image
 
5144028 - Large Image
Attachments
 
 
5144028 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Length
26.625 in
Descriptions
Product Type
Expansion Coupling
Long Description
Expansion Coupling, 2 in Trade Size, 26.625 in Length, Gray, 20 lb
Features
CANTEX 5144028 is a 2 in. Meter Riser Expansion Joint with Terminal Adapter designed for use in electrical service entrance applications where underground service emerges to connect to the meter.
Short Description
Meter Riser Expansion Joint with Terminal Adapter, 2 in
Special Features
Includes a Terminal Adapter
Description
2" METER RISER W/ TA EXPANSION COUPLING
extra long description
CTX 5144028 2 FAB EXP CPLG W/TERM A
Additional Information
Color/Finish
Gray
for use with
Type EB and DB Utility Duct
Standards Met
ETL Listed;UL Listed
package quantity
16 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144028
GTIN
00088700033689
UPC
088700033689
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2 in.
Packaging
Weight
20 lb
Weight per each
20
Carton
16
Uses, Certifications, and Standards
Application
Electrical Service Entrance where Underground Service Emerges to Connect to the Meter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat