5144037 - 2-1/2" 2PC PVC Expansion Coupling

PVC & Accessories

  • $62.16 (Each)
  • $62.16 (Each)

  • $745.93 (Per 12)

  • $6,216.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144037
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144037
Description
2-1/2" 2PC PVC Expansion Coupling
2-1/2 In. Two Piece Expansion Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700023574 / 00088700547780
Weight per unit
0.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.16 (Each)
Carton
$745.93 (Per 12)
Resources
Images
 
 
5144037 - Large Image
 
5144037 - Small Image
Other Links
 
 
5144037 - Other
 
5144037 - Other
 
5144037 - Other
Attachments
 
 
5144037 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Length
14.938 in.
Width
2-1/2 in.
Descriptions
Product Type
2 1/2 Ul Exp CPLG Two Piece
Description
2-1/2" 2PC PVC EXPANSION COUPLING
Features
CANTEX 5144037 is a 2-1/2 in. Two Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs
extra long description
CTX 5144037 2 1/2 UL EXP CPLG TWO P
Long Description
2-1/2 in. Two Piece Expansion Coupling
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144037
GTIN
00088700547780
UPC
088700023574
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2 1/2
Packaging
Weight per each
0.6667
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat