5144038 - 3" 2PC PVC Expansion Coupling

PVC & Accessories

  • $78.69 (Each)
  • $78.69 (Each)

  • $944.22 (Per 12)

  • $7,868.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144038
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144038
Description
3" 2PC PVC Expansion Coupling
Expansion Coupling, 3 In Trade Size, 14.938 In Length, 3.500 In Width, Gray, 8.0 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700024151 / 00088700547797
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.69 (Each)
Carton
$944.22 (Per 12)
Resources
Other Links
 
 
5144038 - Other
 
5144038 - Other
 
5144038 - Other
Images
 
 
5144038 - Small Image
 
5144038 - Large Image
 
5144038 - Large Image
Attachments
 
 
5144038 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Length
14.938 in
Width
3.500 in
Height
14.938 in.
Descriptions
Product Type
Expansion Coupling
Long Description
Expansion Coupling, 3 in Trade Size, 14.938 in Length, 3.500 in Width, Gray, 8.0 lb
Features
CANTEX 5144038 is a 3 in. Two Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs.
Short Description
Two Piece Expansion Coupling, 3 in
Special Features
Two-Piece Construction with a 8 Inch Maximum Expansion;Internal O-Ring Prevents Leakage
Description
3" 2PC PVC EXPANSION COUPLING
extra long description
CTX 5144038 3 UL EXP CPLG TWO PIECE
Additional Information
Made in USA
yes
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
12 CT
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144038
GTIN
00088700547797
UPC
088700024151
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3
Packaging
Weight
8.0 lb
Weight per each
8
Carton
12
Uses, Certifications, and Standards
Application
Compensate for Length Changes Due to Temperature Variations in Exposed Conduit Runs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat