5144043 - 3" Meter Riser W/ Ta Expansion

PVC & Accessories

  • $71.34 (Each)
  • $71.34 (Each)

  • $856.11 (Per 12)

  • $7,134.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144043
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144043
Description
3" Meter Riser W/ Ta Expansion
Expansion Meter Riser, 3 In Trade Size, 24 In Length, Gray, 21.0 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700023840 / 00088700023840
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.34 (Each)
Carton
$856.11 (Per 12)
Resources
Other Links
 
 
5144043 - Other
 
5144043 - Other
 
5144043 - Other
Images
 
 
5144043 - Small Image
 
5144043 - Large Image
 
5144043 - Large Image
Attachments
 
 
5144043 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Length
24 in.
Descriptions
Product Type
Expansion Meter Riser
Long Description
Expansion Meter Riser, 3 in Trade Size, 24 in Length, Gray, 21.0 lb
Features
CANTEX 5144043 is a 3 in. Meter Riser Expansion Joint with Terminal Adapter designed for use in electrical service entrance applications where underground service emerges to connect to the meter.
Short Description
Meter Riser Expansion Joint with Terminal Adapter, 3 in
Special Features
Includes a Terminal Adapter
extra long description
CTX 5144043 3 EXP CPLG 1PC FAB NEU
Description
3" METER RISER W/ TA EXPANSION
Additional Information
Color/Finish
Gray
for use with
Type EB and DB Utility Duct
Standards Met
ETL Listed;UL Listed
package quantity
12 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144043
GTIN
00088700023840
UPC
088700023840
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3 in.
Packaging
Weight
21.0 lb
Weight per each
21
Carton
12
Uses, Certifications, and Standards
Application
Electrical Service Entrance where Underground Service Emerges to Connect to the Meter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat