5233817 - 3" SCH40 90D 48"R PVC Elbow Bell End

PVC & Accessories

  • $166.01 (Each)
  • $166.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233817
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233817
Description
3" SCH40 90D 48"R PVC Elbow Bell End
3 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700015692 / 00088700015692
Weight per unit
8.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.01 (Each)
Resources
Other Links
 
 
5233817 - Other
 
5233817 - Other
 
5233817 - Other
Images
 
 
5233817 - Small Image
 
5233817 - Large Image
Attachments
 
 
5233817 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3 UL40 90 BND 48"RB
Description
3" SCH40 90D 48"R PVC ELBOW BELL END
Features
CANTEX 5233817 is a 3 in. x 90-Degree x 48 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5233817 3 UL40 90 BND 48"RB
Long Description
3 in. x 90-Degree x 48 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233817
GTIN
00088700015692
UPC
088700015692
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight per each
8.86
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat