5233817 - 3" SCH40 90D 48"R PVC Elbow Bell End

PVC & Accessories

  • $166.01 (Each)
  • $166.01 (Each)
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
5233817
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233817
Description
3" SCH40 90D 48"R PVC Elbow Bell End
3 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700015692 / 00088700015692
Weight per unit
8.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.01 (Each)
Resources
Other Links
 
 
5233817 - Other
 
5233817 - Other
 
5233817 - Other
Images
 
 
5233817 - Small Image
 
5233817 - Large Image
Attachments
 
 
5233817 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3 UL40 90 BND 48"RB
Description
3" SCH40 90D 48"R PVC ELBOW BELL END
Features
CANTEX 5233817 is a 3 in. x 90-Degree x 48 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5233817 3 UL40 90 BND 48"RB
Long Description
3 in. x 90-Degree x 48 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233817
GTIN
00088700015692
UPC
088700015692
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight per each
8.86
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233817.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5233817.

3" SCH40 90D 48"R PVC Elbow Bell End
  • Our Part #: 068091
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 50 ($8,300.50) ·
068091 - Multi Fittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$166.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5233817 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233817 Cantex 00088700015692
UA9HLB Thomas & Betts 00034481196839

* All prices subject to change.

Begin Live Chat