6141625 - 1" PVC Coupling

PVC & Accessories

  • $0.56 (Each)
  • $0.56 (Each)

  • $39.40 (Per 70)

  • $56.29 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6141625
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141625
Description
1" PVC Coupling
Coupling, 1 In Trade Size, 2 In Outside Diameter, 1.313 In Inside, 2 In Length, Gray, 0.0600 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700061033 / 00088700567306
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$39.40 (Per 70)
Resources
Images
 
 
6141625 - Small Image
 
6141625 - Large Image
 
6141625 - Large Image
Other Links
 
 
6141625 - Other
 
6141625 - Other
 
6141625 - Other
Attachments
 
 
6141625 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2 in.
Descriptions
Description
1" PVC COUPLING
Features
CANTEX 6141625 is a 1 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 1 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
Product Type
Coupling
Long Description
Coupling, 1 in Trade Size, 2 in Outside Diameter, 1.313 in Inside, 2 in Length, Gray, 0.0600 lb/EA
extra long description
CTX 6141625 1 UL CPLG CC
Additional Information
outside diameter
2 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
70 CT
Made in USA
yes
Inside Diameter
1.313
Schedule
schedule 40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141625
GTIN
00088700567306
UPC
088700061033
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
1
Packaging
Weight
0.0600 lb/EA
Weight per each
0.06
Carton
70
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat