6141628 - 2" PVC Coupling

PVC & Accessories

  • $1.36 (Each)
  • $1.36 (Each)

  • $54.53 (Per 40)

  • $136.32 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6141628
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141628
Description
2" PVC Coupling
Coupling, 2 In Trade Size, 2.688 In Outside Diameter, 2.375 In Inside, 2.688 In Length, Gray, 0.1700 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700061064 / 00088700567337
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$54.53 (Per 40)
Resources
Other Links
 
 
6141628 - Other
 
6141628 - Other
 
6141628 - Other
Images
 
 
6141628 - Small Image
 
6141628 - Large Image
 
6141628 - Large Image
Attachments
 
 
6141628 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.688 in
Descriptions
Description
2" PVC COUPLING
Product Type
Coupling
Long Description
Coupling, 2 in Trade Size, 2.688 in Outside Diameter, 2.375 in Inside, 2.688 in Length, Gray, 0.1700 lb/EA
Features
CANTEX 6141628 is a 2 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 2 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
extra long description
CTX 6141628 2 UL CPLG CC
Additional Information
outside diameter
2.688 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
40 CT
Made in USA
yes
Inside Diameter
2.375 in
Schedule
schedule 40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141628
GTIN
00088700567337
UPC
088700061064
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
2
Packaging
Weight
0.1700 lb/EA
Weight per each
0.17
Carton
40
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat