6141628 - 2" PVC Coupling

PVC & Accessories

  • $1.36 (Each)
  • $1.36 (Each)

  • $54.53 (Per 40)

  • $136.32 (Per 100)

Availability: In Stock Locally
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
6141628
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141628
Description
2" PVC Coupling
Coupling, 2 In Trade Size, 2.688 In Outside Diameter, 2.375 In Inside, 2.688 In Length, Gray, 0.1700 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700061064 / 00088700567337
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$54.53 (Per 40)
Resources
Other Links
 
 
6141628 - Other
 
6141628 - Other
 
6141628 - Other
Images
 
 
6141628 - Small Image
 
6141628 - Large Image
 
6141628 - Large Image
Attachments
 
 
6141628 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.688 in
Descriptions
Description
2" PVC COUPLING
Product Type
Coupling
Long Description
Coupling, 2 in Trade Size, 2.688 in Outside Diameter, 2.375 in Inside, 2.688 in Length, Gray, 0.1700 lb/EA
Features
CANTEX 6141628 is a 2 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 2 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
extra long description
CTX 6141628 2 UL CPLG CC
Additional Information
outside diameter
2.688 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
40 CT
Made in USA
yes
Inside Diameter
2.375 in
Schedule
schedule 40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141628
GTIN
00088700567337
UPC
088700061064
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
2
Packaging
Weight
0.1700 lb/EA
Weight per each
0.17
Carton
40
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6141628.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6141628.

2 In. Schedule 40 Standard Center Stop Coupling
  • Our Part #: CPL2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 6141628
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 40 ($54.53) ·
CPL2 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.36

Each

QTY:
Each
Add
2" PVC Coupling
  • Our Part #: PVCCPLG2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.36) ·
PVCCPLG2 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.36

Each

QTY:
Each
Add
CP20 2" PVC Coupling Kraloy
  • Our Part #: 078006
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078006
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 30 ($40.90) ·
078006 - Multi Fittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6141628 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59606 Allied Tube & Conduit 00091111040054
6141628 Cantex 00088700567337
60010200 JM Eagle 00098179201052
PC-200 Madison Electric 00784297760051
78006 Multi Fittings Corp n/a
EC35 Multi Fittings Corp 00622454770065
E940J Thomas & Betts 00034481061069
1016 Topaz 00751338230064
59606 Certaineed n/a
ME940J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat