6141632 - 4" PVC Coupling

PVC & Accessories

  • $6.13 (Each)
  • $6.13 (Each)

  • $122.51 (Per 20)

  • $612.56 (Per 100)

Availability: In Stock Locally
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
6141632
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141632
Description
4" PVC Coupling
Coupling, 4 In Trade Size, 5 In Outside Diameter, 3.5 In Inside, 4.188 In Length, Gray, 0.9000 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700568662 / 00088700547360
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.13 (Each)
Carton
$122.51 (Per 20)
Resources
Images
 
 
6141632 - Small Image
 
6141632 - Large Image
 
6141632 - Large Image
Other Links
 
 
6141632 - Other
 
6141632 - Other
 
6141632 - Other
Attachments
 
 
6141632 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.188 in
Descriptions
Description
4" PVC COUPLING
Product Type
Coupling
Long Description
Coupling, 4 in Trade Size, 5 in Outside Diameter, 3.5 in Inside, 4.188 in Length, Gray, 0.9000 lb/EA
Features
CANTEX 6141632 is a 4 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 4 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
extra long description
CTX 6141632 4 UL CPLG CC
Additional Information
outside diameter
5 in
Inside Diameter
3.5 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
20 CT
Made in USA
yes
Schedule
schedule 40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141632
GTIN
00088700547360
UPC
088700568662
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
4 in
Packaging
Weight
0.9000 lb/EA
Weight per each
0.9
Carton
20
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6141632.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6141632.

4 In. Schedule 40 Standard Center Stop Coupling
  • Our Part #: CPL4
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 6141632
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 20 ($122.51) ·
CPL4 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.13

Each

QTY:
Each
Add
4" PVC Coupling
  • Our Part #: PVCCPLG4
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.13) ·
PVCCPLG4 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.13

Each

QTY:
Each
Add
CP40 4" PVC Coupling Kraloy
  • Our Part #: 078010
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078010
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 15 ($91.88) ·
078010 - Multi Fittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6141632 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59610 Allied Tube & Conduit 00091111040092
6141632 Cantex 00088700547360
60010400 JM Eagle 00098179201090
PC-400 Madison Electric 00784297760099
78010 Multi Fittings Corp n/a
EC55 Multi Fittings Corp 00622454770102
E940N Thomas & Betts 00034481061106
1020 Topaz 00751338234017
59610 Certaineed n/a
ME940N Picoma Industries n/a

* All prices subject to change.

Begin Live Chat