7210602 - Pint Clear PVC Cement 633

PVC & Accessories

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7210602
Manufacturer
PVC & Accessories
Manufacturer's Part Number
7210602
Description
Pint Clear PVC Cement 633
1 PT. PVC Low Voc Cement #99
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31201617 - Solvent cements
UPC/GTIN
088700000513 / 00088700000513
Weight per unit
2.0483 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7210602 - Small Image
 
7210602 - Large Image
Attachments
 
 
7210602 - Specification Sheet
Other Links
 
 
7210602 - Other
 
7210602 - Other
 
7210602 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Colorless
Descriptions
Description
PINT CLEAR PVC CEMENT 633
Product Type
Cement Low Voc PT #99
Features
CANTEX 7210602 is a 1 Pt. PVC Low VOC Cement #99 which is used to join rigid PVC Electrical conduit and fittings
extra long description
CTX 7210602 CEMENT LOW VOC PT #99
Long Description
1 Pt. PVC Low VOC Cement #99
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
7210602
GTIN
00088700000513
UPC
088700000513
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1 pint
Packaging
Weight per each
2.0483
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat