7210603 - Quart Clear PVC Cement 633

PVC & Accessories

  • $37.36 (Each)
  • $37.36 (Each)

  • $448.34 (Per 12)

  • $3,736.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7210603
Manufacturer
PVC & Accessories
Manufacturer's Part Number
7210603
Description
Quart Clear PVC Cement 633
Low Voc Cement, 1 QT Can, Tetrahydrofuran Base, Colorless, Ketone Odor, 0.894 Specific Gravity, -4 °F;-20 °C Flash Point, Minimum Of +40 °F, 2.11 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31201617 - Solvent cements
UPC/GTIN
088700010185 / 00088700010185
Weight per unit
2.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.36 (Each)
Carton
$448.34 (Per 12)
Resources
Images
 
 
7210603 - Small Image
 
7210603 - Large Image
 
7210603 - Large Image
Attachments
 
 
7210603 - Specification Sheet
Other Links
 
 
7210603 - Other
 
7210603 - Other
 
7210603 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Base Type
Tetrahydrofuran
Color
Colorless
Descriptions
Description
QUART CLEAR PVC CEMENT 633
Product Type
Low VOC Cement
Long Description
Low VOC Cement, 1 QT Can, Tetrahydrofuran Base, Colorless, Ketone Odor, 0.894 Specific Gravity, -4 °F;-20 °C Flash Point, Minimum of +40 °F, 2.11 lb
Features
CANTEX 7210603 is a 1 Qt. PVC Low VOC Cement #99 which is used to join rigid PVC Electrical conduit and fittings.
Short Description
Low VOC Cement, 1 qt Can Colorless
extra long description
CTX 7210603 CEMENT LOW VOC QT #99
Additional Information
Flash Point
-4 °F;-20 °C
Container Capacity
1 qt
Container Type
Can
Physical Form
Liquid
Composition
Tetrahydrofuran;Methyl Ethyl Ketone (MEK);Acetone;Cyclohexanone
odor
Ketone
specific gravity
0.894
Operating Temperature Range
Minimum of +40 °F
Standards Met
ASTM D-2564
package quantity
12 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
7210603
Brand
PVC & Accessories
GTIN
00088700010185
UPC
088700010185
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1 quart
Packaging
Weight
2.11 lb
Weight per each
2.11
Carton
12
Uses, Certifications, and Standards
Application
Use With PVC Conduit and Utility Duct
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat