CPL34 - 3/4" PVC Coupling

PVC & Accessories

  • $0.37 (Each)
  • $0.37 (Each)

  • $36.55 (Per 100)

  • $45.69 (Per 125)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPL34
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141624
Description
3/4" PVC Coupling
3/4 In. Schedule 40 Standard Center Stop Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700000018 / 00088700567054
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$0.37 (Each)
Standard Packaging
$45.69 (Per 125)
Resources
Images
 
 
CPL34 - Small Image
 
CPL34 - Large Image
Other Links
 
 
CPL34 - Other
 
CPL34 - Other
 
CPL34 - Other
Attachments
 
 
CPL34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.563 in.
Descriptions
Description
3/4" PVC COUPLING
Product Type
3/4 Ul CPLG CC
Features
CANTEX 6141624 is a 3/4 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends
extra long description
CTX 6141624 3/4 UL CPLG CC
Long Description
3/4 in. Schedule 40 Standard Center Stop Coupling
Special Features
Center stop to help determine proper depth of connection
Additional Information
Inside Diameter
1.063
outside diameter
1.313
Schedule
schedule 40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141624
GTIN
00088700567054
UPC
088700000018
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.04
Carton
1
Package
125
Uses, Certifications, and Standards
Application
Schedule 40 Standard Center Stop Coupling
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat