EZ20SN - Ez 20 Cu-In. 1G Nail On | Knock Outs

PVC & Accessories

  • $1.01 (Each)
  • $1.01 (Each)

  • $100.63 (Per 100)

  • $2,515.75 (Per 2,500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ20SN
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ20SN
Description
Ez 20 Cu-In. 1G Nail On | Knock Outs
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 20.3 Cu.In Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 In Length, 3.31 In Width, 3.7 In Height
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700020221 / 00088700020221
Weight per unit
0.261 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.01 (Each)
Carton
$100.63 (Per 100)
Standard Packaging
$2,515.75 (Per 2,500)
Resources
Images
 
 
EZ20SN - Large Image
 
EZ20SN - Large Image
Attachments
 
 
EZ20SN - Specification Sheet
Other Links
 
 
EZ20SN - Other
 
EZ20SN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.25 in
Width
3.31 in
Height
3.7 in
Descriptions
Product Type
Electrical Switch and Outlet Box
Long Description
Electrical Switch and Outlet Box, PVC Material, Gray, EZ Model, 20.3 cu.in Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 in Length, 3.31 in Width, 3.7 in Height
Features
CANTEX EZ20SN EZ BOX is a 20.3 cu. in. 1-gang electrical switch and outlet box for residential or light commercial electrical installations. It features contractor preferred v-clamps and enhanced angled nails for easy installation.
Short Description
Electrical Switch and Outlet Box, PVC, Gray, 20.3 cu.in
Special Features
Enhanced Nails for Quick Mounting between Studs
extra long description
CTX EZ20SN 20 CU IN SINGLE GANG W/N
Description
EZ 20 CU-IN. 1G NAIL ON | KNOCK OUTS
Additional Information
Cable Entry Type
(4) Clamp
for use with
Masonry Wall
Number of Knockouts
4
Mounting Type
Angled Nail
Standards Met
UL Listed;ETL Listed
Made in USA
yes
package quantity
100 PK
installation type
New Construction
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ20SN
sub brand
EZ BOX(R)
Model
EZ
GTIN
00088700020221
UPC
088700020221
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.261
Carton
100
Package
2500
Uses, Certifications, and Standards
Capacity
20.3 cu.in
Application
Residential and Light Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat