FA1 - 1" PVC Female Adapter

PVC & Accessories

  • $1.03 (Each)
  • $1.03 (Each)

  • $72.18 (Per 70)

  • $103.12 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FA1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140045
Description
1" PVC Female Adapter
1 In. Schedule 40 Female Adapter
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700062436 / 00088700567474
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Carton
$1.03 (Each)
Standard Packaging
$72.18 (Per 70)
Resources
Images
 
 
FA1 - Small Image
 
FA1 - Large Image
Other Links
 
 
FA1 - Other
 
FA1 - Other
 
FA1 - Other
Attachments
 
 
FA1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.875 in.
Descriptions
Product Type
1 Ul Adapt F CT
Features
CANTEX 5140045 is a 1 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld
extra long description
CTX 5140045 1 UL ADAPT F CT
Long Description
1 in. Schedule 40 Female Adapter
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140045
GTIN
00088700567474
UPC
088700062436
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1
Packaging
Weight per each
0.08
Carton
1
Package
70
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat