PVC8X8X4 - 8X8X4 PVC Junction Box

PVC & Accessories

  • $51.53 (Each)
  • $51.53 (Each)

  • $257.65 (Per 5)

  • $5,153.03 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC8X8X4
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133712
Description
8X8X4 PVC Junction Box
8 In. X 8 In. X 4 In. Junction Box
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
088700011250
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.53 (Each)
Carton
$257.65 (Per 5)
Resources
Other Links
 
 
PVC8X8X4 - Other
 
PVC8X8X4 - Other
 
PVC8X8X4 - Other
Images
 
 
PVC8X8X4 - Large Image
 
PVC8X8X4 - Small Image
Attachments
 
 
PVC8X8X4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Neoprene
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
8.625
Height
8 in.
Width
8 in.
Size
8 in. x 8 in. x 4 in.
Descriptions
Product Type
8 X 8 X 4 Junction Box
extra long description
CTX 5133712 8 X 8 X 4 JUNCTION BOX
Features
CANTEX 5133712 is a 8 in. x 8 in. x 4 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals
Long Description
8 in. x 8 in. x 4 in. Junction Box
Special Features
Neoprene Gasket
Additional Information
Mounting Type
zinc plated steel screws
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133712
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Molded Junction Box
Trade Size
Trade Size
8 x 8 x 4
Packaging
Weight per each
3
Carton
5
Uses, Certifications, and Standards
Application
JUNCTION BOX
nema rating
NEMA Type 1, 3, 3S, 4, 4X, 5, 6, & 6p
standard
UL Marine Listed
Mounting
zinc plated steel screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat