PC1212BA12 - 12X12X12 Polymer Box, Straight Wall, Open Bottom

Quazite

  • $340.54 (Each)
  • $340.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC1212BA12
Manufacturer
Quazite
Manufacturer's Part Number
PC1212BA12
Description
12X12X12 Polymer Box, Straight Wall, Open Bottom
Straight Walled Boxes Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037100100 / 00662037100100
Weight per unit
37.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$340.54 (Each)
Resources
Attachments
 
 
PC1212BA12 - Specification Sheet
Images
 
 
PC1212BA12 - Large Image
 
PC1212BA12 - Small Image
Other Links
 
 
PC1212BA12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Height
12
Size
12 in x 12 in x 12 in
Width
12
Descriptions
Product Type
Straight Wall
Description
12X12X12 POLYMER BOX, STRAIGHT WALL, OPEN BOTTOM
extra long description
QZT PC1212BA12 BOX OB 12X12X12
Long Description
Straight Walled Boxes UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
Not Standard
Manufacturer Information
Brand
Quazite
Manufacturers Part Number
PC1212BA12
GTIN
00662037100100
UPC
662037100100
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Below Ground Boxes
Packaging
Weight per each
37.7999
Carton
1
Uses, Certifications, and Standards
standard
ANSI /SCTE 77 2010
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat