PG1730BA18 - Pg1730ba18

Quazite

  • $938.08 (Each)
  • $938.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG1730BA18
Manufacturer
Quazite
Manufacturer's Part Number
PG1730BA18
Description
Pg1730ba18
Straight Walled Boxes Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037100445 / 00662037100445
Weight per unit
92.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$938.08 (Each)
Resources
Attachments
 
 
PG1730BA18 - Specification Sheet
Images
 
 
PG1730BA18 - Large Image
 
PG1730BA18 - Small Image
Other Links
 
 
PG1730BA18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
17
Height
18
Size
30 in x 17 in x 18 in
Descriptions
Description
PG1730BA18
extra long description
QZT PG1730BA18 BOX OB 17X30X18
Product Type
Straight Wall
Long Description
Straight Walled Boxes UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
Not Standard
Manufacturer Information
Brand
Quazite
Manufacturers Part Number
PG1730BA18
GTIN
00662037100445
UPC
662037100445
Taxonomies, Classifications, and Categories
Type
Below Ground Boxes
Packaging
Weight per each
92.4
Carton
1
Uses, Certifications, and Standards
standard
ANSI /SCTE 77 2010
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat