A173T150480 - Area A17 T3 150W Led 480V BZ

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A173T150480
Manufacturer
Rab Lighting
Manufacturer's Part Number
A17-3T150/480
Description
Area A17 T3 150W Led 480V BZ
Arealights 21730.4 Lumens A17 Type Iii 150W Led 480V Pole Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
192552003759
Weight per unit
12.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A173T150480 - Large Image
 
A173T150480 - Small Image
Attachments
 
 
A173T150480 - Specification Sheet
Brochures
 
 
A173T150480 - Brochure
Other Links
 
 
A173T150480 - Other
 
A173T150480 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Shape
Rectangular
Voltage Rating
480
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Area A17 T3 150W Led 480V BZ
extra long description
RAB A17-3T150/480 Area A17 T3 150W
Description
AREA A17 T3 150W LED 480V BZ
Long Description
Arealights 21730.4 Lumens A17 Type Iii 150W Led 480V Pole Mount Bronze
Special Features
Selectable wattage/CCT
Additional Information
average life
100000
lumens
21730.4
Fixture Type
Suitable for wet locations
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
A17-3T150/480
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
12.43
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Universal Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat